Add More Items
View All Quick Selects
Below you can add an image for '2809' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved.
Total Availability: In Stock
Check local availability
Book Price
$295.96
Each
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved.
$295.95
GR Series Led Recessed Troffer, 2 X 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver
$188.50
2X2, Center Basket Troffer, 3280 Lumens, 4000K
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$163.39
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
$88.26
22 Inch Aluminum Low-Bay Reflector Type; Lumark Brand
Total Availability:
$103.70
This item is no longer available. Click to view alternate items.
<P>Covers Seam Where Two Pieces Of 2800 Series Raceway Cover Come Together.</P>
$1.90
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 MM Size, Non-Illuminated, 0.08 LB
$51.99
22-18 Awg Nylon Insulated Butt Splice - 100/Pack
$80.95
Per 100
22-16 Awg Shrink Tube Butt, 25/Pack
$456.00
4IN Emt 22 1/2IN Deg El
$9,744.99
Eaton 22.5 MM Non-Metallic Heavy-Duty Actuator Push-Pull Operator, Standard Actuator, Red, Plastic, Illuminated, No Light Unit, Two-Position, Maintained Push and Pull, E22 Series
$120.31
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green Actuator, Extended, Plastic, No Light Unit, Chrome Bezel
$41.92
Eaton E22 Pushbutton Legend Plate, 22.5 MM, Non-Metallic Heavy-Duty, Standard, Nema 1, Plastic, Black Field, Start-Inch, White Lettering
$11.90
22 Awg 4/C Solid Cu N/S CM/CL2 Gy 500PB
$141.47
Per 1,000 Feet
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Cam 2, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, 1NO, Right and Left, Black Bezel, 45° Throw
$244.22
22-18 Awg Vinyl Insulated Ring #10 Stud, 100 Per Pack
$67.58
20
Popularity
Default