Add More Items
View All Quick Selects
Below you can add an image for '28391 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Milwaukee® M18 Fuel™ Oscillating Multi-Tool Generates The Fastest Cuts, The Power For Demolition, and The Lowest Full Tool Vibration. The Powerstate™ Brushless Motor Delivers 10, 000 to 20, 000 Opm With An Aggressive 4.2-Degree Oscillation Angle to Deliver The Fastest Cuts Over The Competition. The Cordless Multi-Tool Also Delivers The Power to Complete Many Demanding Applications With Ease, Such As Large Cuts Through Hardwoods and Nail Embedded Wood, Pushing The Limits Of What A Multipurpose Oscillating
Total Availability: In Stock
Check local availability
Book Price
$199.00
Each
7 Piece Insulated Slim Slotted Square Phillips Blades
$130.19
Klein Tools Cat. No 44309 Pry Bar Knife Enhances Jobsite Efficiency With Its Innovative 2-In-1 Design That Combines A Professional-Grade Utility Knife With A Built-In Pry Bar. Part Of Klein Tools' Premium Flickblade™ Line, This Versatile Tool Seamlessly Transitions Between Cutting and Prying Functions to Tackle A Wide Range Of Applications From Standard Cutting Tasks to Removing Small Nails, Staples, and Opening Paint Cans.
$19.99
7PC Insulated Slimline 6IN1 Ultradriver Set SL/PH
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Durable and Strong Tool Makes An Excellent Choice For Cutting In Tight Spaces. It Requires Only 1-3/8-Inch (35 MM) Swing Radius to Complete Cuts On Copper and Aluminum Tubing. Compact Size Fits Easily In Tool Pouch Pocket.
$21.05
This item is no longer available. Click to view alternate items.
Klein Tools Cat. No. 1025 Long Nose Wire Stripper Combines Multiple Electrician Tools Into One Professional-Grade Instrument. This Wire Stripper Tool Features Precision Cutting For 10-20 Awg Solid and 12-22 Awg Stranded Wire, Plus Crimping Pliers Functionality For Terminals and Connectors. Heavy Duty Wire Cutters With Ergonomic Grips Provide Superior Control, While The Narrow Long Nose Design Accesses Tight Spaces While Screw Shearing Capability Handles 4-40 to 10-24 Screws.
$21.52
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
$329.00
Klein Tools Multi-Bit Stubby Screwdriver / Nut Driver With Ratcheting Mechanism Lets You Work Faster and With More Efficiency. Includes 1/4-Inch and 5/16-Inch Nut Drivers. With Its Cushion-Grip™ Handle, The Stubby Interchangeable Screwdriver/Nut Driver Was Designed For Comfort and Efficiency. Made Of The Highest-Quality Tempered Steel, The Strong, Durable Tips Are Manufactured With Square Edges to Securely Fit Screw Opening. They Resist Slippage and Provide Positive Turning Action. The Strong Nut Driver Fu
$26.75
Get Plenty Of Tool Storage With Klein Tools' Large 4-Piece Combo Set. This Set Comes With An 8-Pocket Tool Pouch, A 3-Pocket Utility Pouch, and A Hammer Holder. They All Come Attached to A Padded Tool Belt That Naturally Forms and Hugs The Body, Making It Comfortable and Easy to Wear.
$178.82
This Wire Stripper Long-Nose Multi Tool Cuts and Strips 10-20 Awg Solid and 12-22 Awg Stranded Wire As Well As Crimps Insulated and Non-Insulated Connectors. The Tip Is Designed to Grab, Pull and Bend Wires. It Is Optimized For Ideal Leverage When Cutting and Crimping. Precision Shear-Type Blades Make Cutting Easier.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$22.68
With The Tradesman Pro™ Tool Bag You Can Keep Your Hands Free and Your Tools Organized and Easily Accessible. The High-Visibility Interiors Make It Easy to Find Small Parts and Tools The Outer Reflective Strips Create Greater Visibility In Low Light Conditions.
$120.56
Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N
$9.14
Milwaukee 48-22-6109 Wire Strippers Feature A Swing-Lock Design For Fast One-Handed Operation, and Won’T Open When Stored In A Pouch or Backpack. These Pliers Feature A Curved Blade Design That Allows For Clean Cuts Through Larger Wire Sizes and Have The Capability to Cut #6 and #8 Bolts. The Pliers Ergonomic Handle Form and Lightweight Design Allows For Maximum Versatility and Smooth Wire Stripping. The Milwaukee 48-22-6109 Is Perfect For The Toughest Of Jobsites. Milwaukee Stands Behind Their Product and
$20.90
The Heavy-Duty Klein Tools Wide-Opening Straight-Wall Tool Bucket Is Designed For Durability and Utility. Made From Heavy-Duty No. 6 Canvas With A Black Molded Polypropylene Bottom, It Can Handle Up to A 75-Pound Load. The Web Handle Extends Down The Sides Of The Bucket For Added Strength.
$61.17
Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee
$54.65
This 6-Piece Tool Kit Is Perfect For The Trade Apprentice Starting Out. The Tool Set Includes Three Sets Of Pliers, A Wire Stripper/Cutter and Two Screwdrivers. The Screwdrivers Feature Cushion-Grip™ Handles For Better Torque and Less Fatigue. The 4-Inch #2 Phillips and 1/4-Inch Cabinet-Tip Cover A Wide Array Of Tasks. Three Sets Of Dipped Handled Pliers Include Diagonal-Cutters With An Angled Head For Easy Work In Confined Spaces, Heavy-Duty Long-Nose Side-Cutters With A Heavier Design For Greater Cutting
$137.17
Electrician Tool Set, 14 Pieces, D203-8 (Long Nose Plier), D213-9NETP (Cutting and Tap Pulling Plier), D248-8 (Diagonal Cutting Plier), D502-10 (Pump Plier), 603-3 (Phillips Screwdriver), 603-4B (Wire Bending Phillips Screwdriver), 605-4 (Cabinet Tip Screwdriver), 605-6 (Cabinet Tip Screwdriver), 9.6 LB
$312.65
This 11-Piece Tool Set Is Perfect For The Trade Apprentice Starting Out. The Set Includes Four Sets Of Pliers, A Wire Stripper/Cutter, Four Screwdrivers and A Nylon Tool Pouch and Belt to Carry Them All On The Job. The Screwdrivers Feature Cushion-Grip™ Handles For Better Torque and Less Fatigue. A Variety Of Tips and Shaft Lengths Cover A Wide Array Of Tasks. Four Sets Of Dipped Handled Pliers Include Diagonal-Cutters With An Angled Head For Easy Work In Confined Spaces, 10-Inch Pump Pliers With Secure to
$228.47
Use This Piping Tool Pouch With Klein Tools Click Lock™ Modular System to Build Your Own Tool Belt and Storage System. Quick-Release Clip Design On Four Styles Of Pouches Allows For Easy Change From Belt to Wall Rack. The Modular Piping Tool Pouch Has Seven Pockets and Is Constructed With 1680D Ballistic Weave For Durability.
$32.78
20
Popularity
Default