Add More Items
View All Quick Selects
Below you can add an image for 'Fluorescent Industrial Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved.
Total Availability: In Stock
Check local availability
Book Price
$295.96
Each
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved.
$295.95
GR Series Led Recessed Troffer, 2 X 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver
$188.50
2X2, Center Basket Troffer, 3280 Lumens, 4000K
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$163.39
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
$88.26
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 MM Size, Non-Illuminated, 0.08 LB
$51.99
4IN Emt 22 1/2IN Deg El
$9,744.99
Per 100
22 Inch Aluminum Low-Bay Reflector Type; Lumark Brand
Total Availability:
$103.70
This item is no longer available. Click to view alternate items.
22-18 Awg Nylon Insulated Butt Splice - 100/Pack
$80.95
22-16 Awg Shrink Tube Butt, 25/Pack
$456.00
Eaton 22.5 MM Non-Metallic Heavy-Duty Actuator Push-Pull Operator, Standard Actuator, Red, Plastic, Illuminated, No Light Unit, Two-Position, Maintained Push and Pull, E22 Series
$120.31
Cantex 5134019 Is A 2-1/2 In. X 22-1/2-Degree X 24 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 22-1/2-Degree
$39.55
Milwaukee 48-22-6109 Wire Strippers Feature A Swing-Lock Design For Fast One-Handed Operation, and Won’T Open When Stored In A Pouch or Backpack. These Pliers Feature A Curved Blade Design That Allows For Clean Cuts Through Larger Wire Sizes and Have The Capability to Cut #6 and #8 Bolts. The Pliers Ergonomic Handle Form and Lightweight Design Allows For Maximum Versatility and Smooth Wire Stripping. The Milwaukee 48-22-6109 Is Perfect For The Toughest Of Jobsites. Milwaukee Stands Behind Their Product and
$20.90
Eaton E22 Pushbutton Legend Plate, 22.5 MM, Non-Metallic Heavy-Duty, Standard, Nema 1, Plastic, Black Field, Start-Inch, White Lettering
$11.90
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green Actuator, Extended, Plastic, No Light Unit, Chrome Bezel
$41.92
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Button: Black, Inscription: I 0 Ii/ X93, IP66, Nema 4X, 13
$6.61
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Start, White Lettering
$12.45
20
Popularity
Default