Add More Items
View All Quick Selects
Below you can add an image for '2999WH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00661209225047|0006612|00661209225047|66120922504|22504|UPLED09WH|Itt-Lithoniaacuity UPLED09WH|Lit Lithonia Juno Mark Iota UPLED09WH|Lith UPLED09WH|Lithonia Light UPLED09WH|Lithonia Lighting Abl Acuity UPLED09WH|Lithonia Lighting UPLED09WH|Lithonia Upled09wh
Total Availability: In Stock
Check local availability
Book Price
$151.00
Each
Juno 4-Inch Line Voltage Recessed Baffle Trim. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
$28.00
6" Drop Opal Trim With Reflector
$79.80
<P>800 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
$2.86
Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$2.27
<P>For Covering Joint Where Two Pieces Of 800BAC Series Raceway Cover Come Together.</P>
$0.67
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.27 LB
$4.37
<P>400 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
$2.54
6" Drop Opal Trim
$71.48
1GB350WH
$576.17
Per 100
<P>Converts to One Hole By Breaking Off At Score. Lanced Tab Holds Strap In Place While Fastening to Surface.</P>
$0.75
<P>400 Series External Elbow. For Right Angle Turns Around External Corners.</P>
Cli 62HWWH
Total Availability:
Total Availability: Out of Stock
$65.30
This item is no longer available. Click to view alternate items.
6" Shallow Baffle Trim
$46.71
<P>800 Series Flat Elbow. For Right Angle Turns On Same Surface.</P>
$2.87
100W Metal Halide, Quad Tap, Ballast Replacement Kit
$207.68
Juno 6-Inch Line Voltage Open Frame Trim Is Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Total Availability: Available from manufacturer.
$15.17
<P>Covers Seam Where Two Lengths Of 700 Series Raceway Come Together.</P>
$0.86
<P>800 Series External Elbow. For Right Angle Turns Around External Corners.</P>
$2.85
<P>For Covering Joint Where Two Pieces Of 400BAC Series Raceway Cover Come Together.</P>
$0.73
20
Popularity
Default