Add More Items
View All Quick Selects
Below you can add an image for '2CLE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
Total Availability: In Stock
Check local availability
Book Price
$3.39
Each
Gel 40R16/CD 25781 Incandescent Lam
$3.94
Incandescent G25 DCor Bulb Shape Soft White Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$2.79
40W 120V A15 Med Base Clear Appliance Incand
$3.72
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
$2.49
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$3.64
Features:1 1/2IN Depth, For 4 In Boxes, (4) 1/2 In Knockout, Standard:Ul, Material:Steel, Cubic Capacity:15.5ci
$864.11
Per 100
BND SCH 40 1"X90DEGX18"R Be
$5.50
BND SCH 40 4"X45DEGX150"R Be
$95.50
Ge Appliance 40 Watt A15 1-Pack
$3.62
BND SCH 40 1.25"X90DEGX18"R Be
$7.89
BND SCH 40 6"X90DEGX48"R Be
$189.18
Switchex 12V Switch/Driver Combo - 40W
$197.96
BND SCH 40 1.5"X90DEGX24"R Be
$17.04
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
BND SCH 40 6"X90DEGX36"R Be
$91.75
BND SCH 40 1"X90DEGX24"R Be
$5.33
BND SCH 40 5"X45DEGX36"R Be
$27.86
Standard Coupling, Size 3/4 Inch, Length 1-5/8 Inch, Outer Diameter 1-5/16 Inch, Inner Diameter 0.840 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 100
$39.12
BND SCH 40 6"X45DEGX48"R Be
$83.89
20
Popularity
Default