Add More Items
View All Quick Selects
Below you can add an image for 'Elbows' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Panelboard Lug, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 4.65 In Overall Length, Screw Terminal, 600 V, 0.46 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$2,829.90
Per 100
4 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$13,623.31
3 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$7,022.00
2 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$10,670.03
Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea
$1,516.73
Eaton Edison LCL Fuse, Non-Indicating, 800 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
$1,769.36
Each
Eaton Edison LCL Fuse, Non-Indicating, 1000 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
$1,964.08
1 Port Panelboard Lug 600 MCM - 2 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".
$2,597.95
Conduit Nipple, 4 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 3 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,713.84
3M 7000028631 3M™ Manual Applicator
$143.03
4 FT. LBL Led Wraparound Fixture Creates A Similar Illumination to Traditional Fluorescent Wraps, But With All The Great Benefits Of Led
$215.00
Eaton Edison LCL Fuse, Non-Indicating, 1200 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
$2,709.24
Al XHHW 600 STR Black PCS
$3,772.68
Per 1,000 Feet
Eaton Edison LCL Fuse, Non-Indicating, 1600 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
$3,297.46
Eaton Edison LCL Fuse, Non-Indicating, 3000 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
$3,445.41
This item is no longer available. Click to view alternate items.
Eaton Edison LCL Fuse, Non-Indicating, 601 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
$2,061.53
Usi 6003 16V Transformer
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6.70
Eaton Edison LCL Fuse, Non-Indicating, 2000 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
Total Availability:
$3,982.09
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 4 A, Class J, Non-Indicating, 200 Kaic, Standard, 10, 600 V
$88.63
Hole Saw Kit, Electrician Type; Bi-Metal Material; 10 Piece(S); (6) Bit, (2) Arbor, (1) Pilot Drill, (1) Arbor Adapter Content; 7/8 Inch, 1-1/8 Inch, 1-3/8 Inch, 1-3/4 Inch, 2 Inch, 2-1/2 Inch Hole Saw Size; Speed Slot[R] Brand
$174.37
20
Popularity
Default