3002828L - Holesaw T3 28L 1-3/4 44MM 1/BX

Lenox

  • $13.17 (Each)
  • $13.17 (Each)

  • $1,580.40 (Per 120)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3002828L
Manufacturer
Lenox
Manufacturer's Part Number
3002828L
Description
Holesaw T3 28L 1-3/4 44MM 1/BX
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 1-3/4"
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300284 / 00082472300284
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.17 (Each)
Standard Packaging
$1,580.40 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
3002828L - Small Image
 
3002828L - Large Image
Attachments
 
 
3002828L - Specification Sheet
Other Links
 
 
3002828L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T2 28L 1 3/4 44MM 1/BX
extra long description
LEN 3002828L HOLESAW T2 28L 1 3/4 4
Long Description
LENOX Bi-Metal Speed Slot Hole Saw With T3 Technology, 1-3/4"
Description
HOLESAW T3 28L 1-3/4 44MM 1/BX
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3002828L
GTIN
00082472300284
UPC
082472300284
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.23
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3 View Store
Springdale
6 View Store

* All prices subject to change.

Begin Live Chat