Add More Items
View All Quick Selects
Below you can add an image for '300356OZ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt
Total Availability: In Stock
Check local availability
Book Price
$9.88
Each
Ge Arcstream PS35
$19.59
Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case
$7.83
Gel 300M/130V-PK6 73788 Incandescen
$9.11
<P>300 Series Duct Conceals Electrical Cords and Low Voltage Wiring. With A Full Complement Of Fittings and Adhesive Backing, 300 Series Duct Is Easy-to-Install and Paintable So That It Blends With Any Décor.</P>
$2.39
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
$3,182.95
Per 100
1 Port Aluminum Lug For 300 MCM - 6 Awg: Aluminum Dual Rated Single Lugs With A 5/16" Bolt Size Are Versatile and The Reuseable Set Screw Connectors Are Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
$571.97
Anti-Oxidant Compound, 4 Oz Squeeze Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.33 LB
$14.99
The Polaris IPLD350-6 Multi-Tap Dual-Sided Entry Black Connector Features 6 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable
$125.19
Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300WATT 130VOLT 60BULBS Per Case 1BULBS Per Package
$10.56
The Polaris ISPB350-6 Multi-Tap Direct Burial Single-Sided Entry Connector Features 6 Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrenc
$110.73
Anti-Oxidant Compound, 0.5 Oz Tube, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.08 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$7.19
Anti-Oxidant Compound, 8 Oz Squeeze Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.6 LB
$26.02
Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V
$147.75
Per 1,000
Anti-Oxidant Compound, 8 Oz Bottle, Petroleum Base, 1.04 Specific Gravity, 310 °F Flash Point, 0.63 LB
$27.49
Syl 300T3Q/CL-130V/59000 300T3QCL 1
$11.60
Thread Lubricant
$14.08
Twist-On Wire Nut, Gray Insulation Color, 1 to 5 Conductors, 300 V
$147.69
Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package
$8.13
Do Not Use - Use SEU63500 Alu
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,331.70
Per 1,000 Feet
20
Popularity
Default