Search Results for "30220"

1-20 of 195
30200S - Shat-R-Shield

Fluorescent Lamp, Preheat Rapid Start; 40 W; 48 Inch Nominal Length; Shape Designation T12; Style Black Light; Medium Bipin Base; Plastic Coating; Life 20000 HR; Standard Package 15; Shat-R-Shield Brand; Approval Usda

  • MFR Part #: 30200S
  • Available from manufacturer.
  • Manufacturer: Shat-R-Shield
  • Find: Similar Items
  • Pkg Sizes: 15 ($426.75) ·
30200S - Shat-R-Shield

Total Availability: Available from manufacturer.

30210 - Mulberry

Mulberry; Weatherproof Box; Royal Mountie; Single Gang; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Width X 4.500 In Length X 2 In Depth; Color: Gray; Cubic Capacity: 18 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 In

  • MFR Part #: 30210
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.70) ·
30210 - Mulberry Metal

Total Availability: Available from manufacturer.

Looking for stores near zip code 30220?

Browse locations near you.

30230 - Mulberry

Mulberry; Box Extension; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Length X 4.500 In Width X 1.250 In Depth; Cubic Capacity: 9.500 Cu-In; Includes: Gasket and Mounting Screws; Number Of Gang: 1; Outlet: 1/2 In, (2) Each End; Finish: Powder Coated

  • MFR Part #: 30230
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($14.19) ·
30230 - Mulberry Metal

Total Availability: Available from manufacturer.

30216V - N/A

30A 125/250V TSFR SW

  • MFR Part #: 30216V
  • Available from manufacturer.
  • Manufacturer: N/A
  • Find: Similar Items
  • Pkg Sizes: 1 ($416.88) ·
30216V - GTN

Total Availability: Available from manufacturer.

30216 - Mulberry

Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 18 In; Outlets/Location: (2) Each End, (1) Back; Lugs: No

  • MFR Part #: 30216
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($13.37) ·
30216 - Mulberry Metal

Total Availability: Available from manufacturer.

3020 - CRC

An Industrial Strength, Low Viscosity Super Penetrant Designed to Quickly Loosen and Free Seized, Bound or Frozen Fasteners. Quickly Permeates Rust, Scale, Gum, Grease and Corrosion. Outperforms The Competition As Verified By Independent Tests. 13 WT Oz Aerosol

  • MFR Part #: 03020
  • Available from manufacturer.
  • Manufacturer: CRC
  • Find: Similar Items
  • Pkg Sizes: 12 ($173.40) ·
3020 - CRC Industries, Inc.

Total Availability: Available from manufacturer.

30242 - Mulberry

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (2) One End, (1) Other End, (1) Back

  • MFR Part #: 30242
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($20.19) ·
30242 - Mulberry Metal

Total Availability: Available from manufacturer.

30233 - Mulberry

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (1) Each End, (1) Back

  • MFR Part #: 30233
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($16.08) ·
30233 - Mulberry Metal

Total Availability: Available from manufacturer.

30215 - Mulberry

Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 18 In; Outlets/Location: (2) Each End, (1) Back; Lugs: Yes

  • MFR Part #: 30215
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.96) ·
30215 - Mulberry Metal

Total Availability: Available from manufacturer.

30204 - Mulberry

Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 19 In; Outlets/Location: (1) Each End, (1) Back; Lugs: No

  • MFR Part #: 30204
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($5.75) ·
30204 - Mulberry Metal

Total Availability: Available from manufacturer.

30248 - Mulberry

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (2) Each End, (1) Back

  • MFR Part #: 30248
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($22.28) ·
30248 - Mulberry Metal

Total Availability: Available from manufacturer.

30283 - Mulberry

Mulberry; Electrical Box Cover; Material: Aluminum; Finish: Anodized Aluminum; Size: 040 In; Color: Gray; Mounting: Standard; Number Of Gangs: 2

  • MFR Part #: 30283
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($2.82) ·
30283 - Mulberry Metal

Total Availability: Available from manufacturer.

302L - LBR

4" X 8' Aluminum Semi-Rigid Duct

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: LBR
  • Find: Similar Items
  • Pkg Sizes: 9 ($106.11) ·
302L - Lambro

Total Availability: Available from manufacturer.

302 - LH Dottie

Rust Proof Paint, 16 Oz Aerosol Can, Solvent Base, Safety Yellow, 15 Min Dry Time, 11 SQ.FT Coverage, Maximum Of +300 °F, 14 LB

  • MFR Part #: 302
  • Total Availability: 6
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 12 ($161.04) ·
302 - L.H. Dottie CO.

Total Availability: In Stock

30275 - Mulberry

Mulberry; Box Extension; Flanged Style Take Off; Number Of Outlet: 6; Material: Heavy Duty Die Cast Aluminum; Cubic Capacity: 10 Cu-In; Includes: 2 Close-Up Plugs, Gaskets, and Mounting Screws; Outlet: 1/2 In, (2) Each End and (1) Each Side; Finish: Powder Coated

  • MFR Part #: 30275
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($22.23) ·
30275 - Mulberry Metal

Total Availability: Available from manufacturer.

30236 - Mulberry

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (1) Each End, (1) Back

  • MFR Part #: 30236
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($17.36) ·
30236 - Mulberry Metal

Total Availability: Available from manufacturer.

30251 - Mulberry

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (1) Each End, (1) Each Side, (1) Back

  • MFR Part #: 30251
  • Available from manufacturer.
  • Manufacturer: Mulberry
  • Find: Similar Items
  • Pkg Sizes: 1 ($19.93) ·
30251 - Mulberry Metal

Total Availability: Available from manufacturer.

30200 - Rack-A-Tiers

MC4 Tool - Solar Serpent

  • MFR Part #: 30200
  • Total Availability: 73
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 1 ($23.38) ·
30200 - Rack-A-Tiers

Total Availability: In Stock

302 - RFG

Point Of Attachment

  • MFR Part #: N/A
  • Total Availability: 4
  • Manufacturer: RFG
  • Find: Similar Items
  • Pkg Sizes: 10 ($430.00) ·
302 - Reynolds MFG.

Total Availability: In Stock

30292 - Ideal

Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB

  • MFR Part #: 30-292
  • Total Availability: 73,000
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($124.82) · 5,000 ($1,248.20) ·
30292 - Ideal

Total Availability: In Stock

30200S - Shat-R-Shield

Fluorescent Lamp, Preheat Rapid Start; 40 W; 48 Inch Nominal Length; Shape Designation T12; Style Black Light; Medium Bipin Base; Plastic Coating; Life 20000 HR; Standard Package 15; Shat-R-Shield Brand; Approval Usda

MFR Part #:
30200S
Manufacturer:
Shat-R-Shield
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
15 Each ($426.75)
30210 - Mulberry

Mulberry; Weatherproof Box; Royal Mountie; Single Gang; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Width X 4.500 In Length X 2 In Depth; Color: Gray; Cubic Capacity: 18 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 In

MFR Part #:
30210
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($11.70)
30230 - Mulberry

Mulberry; Box Extension; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Length X 4.500 In Width X 1.250 In Depth; Cubic Capacity: 9.500 Cu-In; Includes: Gasket and Mounting Screws; Number Of Gang: 1; Outlet: 1/2 In, (2) Each End; Finish: Powder Coated

MFR Part #:
30230
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($14.19)

Looking for stores near zip code 30220?

Browse locations near you.

30216V - N/A

30A 125/250V TSFR SW

MFR Part #:
30216V
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($416.88)
30216 - Mulberry

Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 18 In; Outlets/Location: (2) Each End, (1) Back; Lugs: No

MFR Part #:
30216
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($13.37)
3020 - CRC

An Industrial Strength, Low Viscosity Super Penetrant Designed to Quickly Loosen and Free Seized, Bound or Frozen Fasteners. Quickly Permeates Rust, Scale, Gum, Grease and Corrosion. Outperforms The Competition As Verified By Independent Tests. 13 WT Oz Aerosol

MFR Part #:
03020
Manufacturer:
CRC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
12 Each ($173.40)
30242 - Mulberry

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (2) One End, (1) Other End, (1) Back

MFR Part #:
30242
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($20.19)
30233 - Mulberry

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (1) Each End, (1) Back

MFR Part #:
30233
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($16.08)
30215 - Mulberry

Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 18 In; Outlets/Location: (2) Each End, (1) Back; Lugs: Yes

MFR Part #:
30215
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($12.96)
30204 - Mulberry

Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 19 In; Outlets/Location: (1) Each End, (1) Back; Lugs: No

MFR Part #:
30204
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5.75)
30248 - Mulberry

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (2) Each End, (1) Back

MFR Part #:
30248
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($22.28)
30283 - Mulberry

Mulberry; Electrical Box Cover; Material: Aluminum; Finish: Anodized Aluminum; Size: 040 In; Color: Gray; Mounting: Standard; Number Of Gangs: 2

MFR Part #:
30283
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2.82)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
9 Each ($106.11)
302 - LH Dottie

Rust Proof Paint, 16 Oz Aerosol Can, Solvent Base, Safety Yellow, 15 Min Dry Time, 11 SQ.FT Coverage, Maximum Of +300 °F, 14 LB

MFR Part #:
302
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
12 Each ($161.04)
30275 - Mulberry

Mulberry; Box Extension; Flanged Style Take Off; Number Of Outlet: 6; Material: Heavy Duty Die Cast Aluminum; Cubic Capacity: 10 Cu-In; Includes: 2 Close-Up Plugs, Gaskets, and Mounting Screws; Outlet: 1/2 In, (2) Each End and (1) Each Side; Finish: Powder Coated

MFR Part #:
30275
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($22.23)
30236 - Mulberry

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (1) Each End, (1) Back

MFR Part #:
30236
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($17.36)
30251 - Mulberry

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (1) Each End, (1) Each Side, (1) Back

MFR Part #:
30251
Manufacturer:
Mulberry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($19.93)

MFR Part #:
30200
Manufacturer:
Rack-A-Tiers
Local Availability:
Out Of Stock
Total Availability:
73 Each
Pkg Sizes:
1 Each ($23.38)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($430.00)
30292 - Ideal

Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB

MFR Part #:
30-292
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
73,000 Each
Pkg Sizes:
500 Each ($124.82)
5,000 Each ($1,248.20)

Begin Live Chat