Add More Items
View All Quick Selects
Below you can add an image for '304B2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
304 1" Stainless Conduit
Total Availability: In Stock
Check local availability
Book Price
$1,300.00
Per 100 Feet
3/4" Ermc-Stainless Steel 304 Coupling
$2,268.00
Per 100
3/4" Ermc-Stainless Steel 304 Conduit
$877.33
1" Ermc-Stainless Steel 304 Coupling
$3,564.00
3/4" Ermc-Stainless Steel 304 Elbow - 90 Degree
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,795.73
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$284.12
Per 1,000
1-1/4" SS Conduit
$2,310.00
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Mounting: Horizontal; Color: Gray; Opening: GFI Receptacle
$13.22
Each
Combo Telephone Tool, Steel (Frame) Material, Steel Handle Material, Black (Handle), 0.9 LB
$75.57
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/Single: For Duplex, and Single Receptacle or Switch
$22.43
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
$409.51
2" Duct Sealer Brush
$0.73
Ideal, Crimp Connecter, Conductor Range: 1/14 Awg With 1/18 Awg Min, 2/10 Awg With 2/14 Awg Max, Finish: Zinc-Plated, Material: Steel, Copper Sleeves, Voltage Rating: 600 V, Model Number: 410, Model: 410
$459.41
Ccwi 181-White Duct Mastic Indoor/Outdoor 1 Gal
$22.30
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Number Of Gangs: 2; Opening: 2 Gang GFI: For All Block-Style GFI and Duplex Receptacle
$1,937.56
Multi-Crimp Tool, Overall Length: 9-3/4 In, Solid, Comfort-Grip, Vinyl Coated, Dipped Handle, High-Carbon Steel, For Crimping Bare and Insulated Terminals and Splicing 10 - 22 Awg Wire
$46.13
Electrician'S Champion Linesmans Plier
$47.71
Mulberry; Electrical Box Cover; Material: Solid Aluminum; Finish: Powder Coated; Number Of Gangs: 3; Opening: 3 Gang GFI: For All Block-Style GFI and Duplex Receptacle
$2,920.64
Replacement Stud, 1-1/2 In Conduit Size, 0.69 LB
$48.08
$25.11
20
Popularity
Default