Add More Items
View All Quick Selects
Below you can add an image for '31142' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Citation and Misc Acce-H1042
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$348.05
Each
Panel Mounting Adaptor For TF42 Series Overload Relays
Total Availability: In Stock
$117.80
Browse locations near you.
42.0 Cu-In Dryer Receptacle Box
$762.00
Per 100
The B42 Is A 3 Mil, 42 Gallon Contractor Grade Clean-Up Bag Used For Disposing Of Construction and Project Debris. The Self-Dispensing Roll Ensures Quick Release Of Individual Bags and The Easy Tie Keeps Debris Contained.
$47.88
Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12 Awg - 16 Awg Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 Amp, Temperature Rating: 105 Deg C, Wire Type: Solid, Stranded, Model: 42
$16.43
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$59.58
This item is no longer available. Click to view alternate items.
Cantex 5142223 Is A 1-1/2 X 1-1/4 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$546.12
Cantex 5142222 Is A 1-1/4 X 1 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$528.51
Cantex 5142259 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Bell Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
$46.92
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
$74.65
Cantex 5142105 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Plain Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
$7,440.43
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
$345.46
Metal-Clad and Armored Cable Fitting, Straight, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Range 0.670 to 0.920 Inch, Steel With Zinc Plating, Nylon Insulated
$858.10
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X24, White, Steel
$271.24
Fish Tape Leader, 500 LB Tensile Strength, Gold Leader Tape End, 0.17 LB
$32.00
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
Conduit Pipe 21142000 Phoenix Conduit Coupling, Trade Size: 2 In, 2.65 In Outside Diameter, 2-1/32 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
$4,366.86
00032664735141|0032664|032664735141|03266473514|73514|WDCS420GY Bu|WDCS420GYBU|WDCS420GY-Bu|SW Toggle 4WAY 20A 120/277V Swire Gy|Arrow Hart - Cooper Wiring Devices WDCS420GY Bu|Arrow Hart - Cooper Wiring Devices WDCS420GYBU|Arrow Hart - Cooper Wiring Devices WDCS420GY-Bu|Cooper Wiring Devices WDCS420GY Bu|Cooper Wiring Devices WDCS420GYBU|Cooper Wiring Devices WDCS420GY-Bu|Cooperwiring WDCS420GY Bu|Cooperwiring WDCS420GYBU|Cooperwiring WDCS420GY-Bu|Eagle WDCS420GY Bu|Eagle WDCS420GYBU|Eagle WDCS420GY-Bu|Ea
$36.97
Concept Panel, Fits 42.00X36.00 Inch Enclosure, White, Mild Steel
$387.21
00077680309082|0077680|077680309082|07768030908|30908|18BF 42 500|18BF42500|18BF-42-500|16-2(1TPJ)Pe GY12-2BK We GN LUMALUM250CL|Afc Cabel System 18BF 42 500|Afc Cabel System 18BF42500|Afc Cabel System 18BF-42-500|Afc Cable Sys 18BF 42 500|Afc Cable Sys 18BF42500|Afc Cable Sys 18BF-42-500|Afc Cable Systems 18BF 42 500|Afc Cable Systems 18BF42500|Afc Cable Systems 18BF-42-500|26121629|1765|Power Cable|Power Generation and Distribution Machinery and Accessories|26120000|Power Cable|26121600|Electrical Wire A
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,875.84
Per 1,000
20
Popularity
Default