Add More Items
View All Quick Selects
Below you can add an image for '312B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3 1/2X2 3/4 Close Galvanized Nipple
Ready to ship from Longview: In Stock
Total Availability: In Stock
Longview Availability: Out Of Stock
Book Price
$2,920.25
Per 100
PB Oper
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$707.88
Each
Fast-Acting Type Glass Fuse 3A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
$1.77
$666.22
Scotch® Tape 31 Is A 60 Mil Thick, Premium Grade, Msha Approved, Heavy Duty Mining Tape. This Flexible Tape Provides Resistance to Abrasion, Water and Oil. It Has An Aggressive, Abrasion Resistant, Rubber Backing That Is Ideal For Splicing and Repairing Jackets On Mining Cables. It Withstands A Wide Temperature Range Of 32 to 221 °F (0 to 105 °C).
$88.88
Fast-Acting Type Glass Fuse 1A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
$1.78
Cantex 5133771 Is A 3-1/2 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,759.78
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
$579.92
3 1/2X4 Galvanized Nipple
$3,326.86
$281.11
3-1/2 Inch SCH 40 STD 90 Deg Elbow
$3,289.39
PB1
$101.80
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Available now at Marshall: In Stock
Marshall Availability: In Stock
$501.97
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length, 3.2 In Overall Width, 1.05 LB
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 40 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
$117.17
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.9 In Overall Height, 4 In Overall Length
20
Popularity
Default