Add More Items
View All Quick Selects
Below you can add an image for '313012P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wire Range: #6 - 1/0 Awg, Torque: 100 N LB, Voltage: 600 V.
Total Availability: In Stock
Check local availability
Book Price
$59.49
Each
Our Durable Oversized Wall Plates Are Available In White and Light Almond and Come In Your Choice Of Blank, 1, 2, 3, 4, or 6 Openings.
$1.84
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Black, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
$1,735.10
DCP-1 1 Gang
$0.94
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, White, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Eaton Bussmann Series CCP UL98 Fusible Disconnect, UL98 Fusible Disconnect, Single-Pole, Class CC
$56.31
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Brown, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Blue, Male, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Cord Connector, Nylon, 90 Deg, 3/4" NPT, Cable Range .568 - .688
$19.80
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, Red, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
P&S KTPD1LA Disc Sub Wp3401la
Total Availability:
$1.18
This item is no longer available. Click to view alternate items.
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
$20.08
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown
$613.10
Per 100
Wall Plated, 1 Port, 1 Gang, Light Almond, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1.97
12X12X8 Al Ecp Haz Loc Encl
$7,198.39
Provide Any Room With Phone or Data Connectivity Using This Versatile Surface Mount Box. Designed For Easy Wall Mounting, This 1-Port Box Ensures A Seamless Installation Process. Its High-Quality Construction and Universal Compatibility With All Keystone Wall Plates Make It An Excellent Choice For Both Residential and Commercial Applications.
$2.36
3P Faceplate La
$0.99
Eaton Crouse-Hinds Series WP Plug, 15A, Two-Wire, Three-Pole, Copper-Free Aluminum, 5-15P, 0.500-0.625" Cord Diameter, 125 Vac
$113.45
Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity
$19.70
20
Popularity
Default