32517 - Multi-Bit Screwdriver/Tap Tool, 14PC

Klein Tools

  • $36.11 (Each)
  • $36.11 (Each)

  • $108.33 (Per 3)

In-Stock: 0 available locally (Rockwall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32517
Manufacturer
Klein Tools
Manufacturer's Part Number
32517
Description
Multi-Bit Screwdriver/Tap Tool, 14PC
Klein Tools Multi-Bit Tap Tool Driver Increases Your Job Speed By Combining Your Taps and Drivers In One Tool. Available In Six Common Tap Sizes, The Tool Comes With Four Screwdriver Tips and Three Nut Driver Sizes. The Large Cushion-Grip™ Handle Provides Greater Torque and Comfort. Work Smarter and Lighten Your Tool Bag With The Multi-Bit Tap Tool Driver.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644325175 / 00092644325175
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.11 (Each)
Standard Packaging
$108.33 (Per 3)
Stock Availability
Rockwall
0 (Find nearest stock)
DFW RDC
3
All Stores
19
Resources
Images
 
 
32517 - Small Image
 
32517 - Large Image
 
32517 - Large Image
 
32517 - Large Image
 
32517 - Video
360 Images
 
 
32517 - 360 Image
Attachments
 
 
32517 - Specification Sheet
Other Links
 
 
32517 - Other
 
32517 - Other
 
32517 - Other
 
32517 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.75
Descriptions
Product Type
Multi-Bit Tap Tool Driver
Description
MULTI-BIT SCREWDRIVER/TAP TOOL, 14PC
extra long description
KLEIN 32517 Multi-Bit Tap Tool Driv
Features
Klein Tools Multi-Bit Tap Tool Driver increases your job speed by combining your taps and drivers in one tool. Available in six common tap sizes, the tool comes with four screwdriver tips and three nut driver sizes. The large Cushion-Grip™ handle provides greater torque and comfort. Work smarter and lighten your tool bag with the Multi-Bit Tap Tool Driver.
Long Description
Klein Tools Multi-Bit Tap Tool Driver increases your job speed by combining your taps and drivers in one tool. Available in six common tap sizes, the tool comes with four screwdriver tips and three nut driver sizes. The large Cushion-Grip™ handle provides greater torque and comfort. Work smarter and lighten your tool bag with the Multi-Bit Tap Tool Driver.
Additional Information
media
Yes
Shank Length
4
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32517
GTIN
00092644325175
UPC
092644325175
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
3
Uses, Certifications, and Standards
standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

* All prices subject to change.

Begin Live Chat