Add More Items
View All Quick Selects
Below you can add an image for '32937' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools' Hollow Magnetic Color-Coded Power Nut Drivers Are Designed With The Professional In Mind. Each Power Nut Driver Is Made Of High-Grade Impact Steel and Is Color Coded For Easy Identification. The Nut Drivers Contain Rare-Earth Magnets to Securely Hold Fasteners, and Are Also Extra Long For Reach Into Recessed Areas. Cushion-Grip, Ratcheting Handle Provides Outstanding Comfort and Control.
Total Availability: In Stock
Check local availability
Book Price
$55.13
Each
Type C371 Circuit Breaker Operator Mechanism, 150A Frame, Flange Mounted, 6.5-16 Variable Depth Mounting Range, HMCP and Series C-Ehd, FDB, FD, FDC, HFD, Ed-Frame, For Nema 1-12 Enclosures, With 4-Inch Handle
$356.96
Browse locations near you.
The 5-In-1 Impact Rated Flip Socket Set Provides 4 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature In One Tool. The Versatility Provided Allows For Convenient Swapping Between Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
$18.75
9.5" Insulated Industrial Ne Style Linemans Pliers
$45.68
Type C371 Circuit Breaker Operator Mechanism, 150A Frame, Flange Mounted, 6.5-16 Variable Depth Mounting Range, HMCP and Series C-Ehd, FDB, FD, FDC, HFD, Ed-Frame, For Nema 4-4X Enclosures, With 4-Inch Handle
$499.77
400W Metalarc Quartz Metal Halide Lamp, E39 Base, ED37 Bulb, Enclosed Fixture Rated, Universal Burn, Coated, 3700K
$41.03
The 3-In-1 Impact Rated Flip Socket Set Provides 2 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature In One Tool. The Versatility Provided Allows For Convenient Swapping Between Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
$11.02
Insulated Industrial Long Nose Pliers 8in
$47.83
8" Insulated Industrial Hi Lev Diagonal Cutters
$37.17
The 9-In-1 Impact-Rated Flip Socket Set Provides 8 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature In One Tool. The Versatility Provided Allows For Convenient Swapping Between Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
$33.07
Klein Tools 6-Piece Swivel Flip Impact Socket Set Delivers 7-In-1 Versatility With A Swivel Head and 360-Degree Rotation For Tight -Space Access and Smooth Control. It Includes Both Short and Long Shafts With Magnetic Retention For Fast, One-Handed Driving Across Six Common Hex Sizes. Built Impact-Rated, This Set Is Made to Handle High-Torque Tools On The Jobsite.
$38.06
Insulated Industrial Pliers/Cutters Set
$115.58
Type C371 Circuit Breaker Operator Mechanism, 250A or 400A Frame, Flange Mounted, 6.5-16.63 Variable Depth Mounting Range, HMCP and Series C-HJD, JD, JDB, JDC-Frame or DK, HKD, KD, KDB-Frame, For Nema 4-4X Enclosures, With 4-Inch Handle
$660.41
Type C371 Circuit Breaker Operator Mechanism, 250A or 400A Frame, Flange Mounted, 6.5-16.63 Variable Depth Mounting Range, HMCP and Series C-HJD, JD, JDB, JDC-Frame or DK, HKD, KD, KDB-Frame, For Nema 1-12 Enclosures, With 4-Inch Handle
$505.10
The 7-In-1 Impact Flip Socket Set Provides 6 Nut Driver Sizes Plus A Bit Holding Feature All Within One Compact Tool. The Versatility Provided Allows For Convenient Swapping Between The Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact-Rated, Making It An Essential Tool For The Toughest Driving Applications.
$23.14
FLK Camo-C37 Camouflage Case For CL
Total Availability:
Total Availability: Out of Stock
$62.29
This item is no longer available. Click to view alternate items.
The 4-Pack Flip Socket Replacement Shafts Come In A Variety Of Sizes and Are Compatible With Klein'S Flip Sockets (Sockets Not Included). Shafts Quickly Attach to An Impact Driver or Our 1/4-Inch Quick-Connect Handles Driver and Handles Sold Separately. Each Piece Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
$22.04
Type NNC Wide Slot Halogen-Free Wiring Duct, Light Gray, Halogen-Free Polyphenyl Oxide Material, 6.6 FT Length, 1.46 In Width, 1.41 In Height, Chemical Resistant
Total Availability: Available from manufacturer.
$47.92
20
Popularity
Default