Add More Items
View All Quick Selects
Below you can add an image for '337008WZC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
Total Availability: In Stock
Check local availability
Book Price
$268.00
Each
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
$290.54
Encl Jic 10X8X5 FG Hapl 39001008 Rev.F Modified
$97.02
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 300 V, 15 to 125 A, 30 W, 2150 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.33 LB
$8.22
Continuous Hinge Enclosure With Clamps Type 4, 10X8X4, Gray, Mild Steel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$230.79
The H000X034H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.34" X 8' (8.6 MM X 2.4 M) Cable Diameter 0.06" - 0.19" (1.5 MM - 4.8 MM) Color White. 1 Cassette
$112.43
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 In Overall Width, 10 In Overall Length, 4 In Overall Height, 33.2 LB
$180.33
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,627.18
The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.
$2.29
Per Foot
00074983035427|0074983|074983035427|07498303542|03542|CJ88WHY|Module, CAT3, Utp, 8P8W, Univ, WH|Pandewit CJ88WHY|Panduit CJ88WHY|Panduit Corp CJ88WHY|43223301|6927|Datacom Cross Connect System and Accessories|Information Technology Broadcasting and Telecommunications|43220000|Datacom Cross Connect System and Accessories|43223300|Data Voice or Multimedia Network Equipment or Platforms and Accessories|9356341
$8.72
Lexmark 58D0Z00 Return Program Imaging Unit
$106.69
Cantex EZ08SB Is A 1-Gang 8 Cubic Inch PVC Switch or Outlet Box That Is Great For Residential and Light Commercial New Construction (New Work) Applications Where A Shallow Electrical Box Is Needed. It Features A Molded-On PVC Bracket For Easy Mounting On Wood or Metal Studs.
$364.15
Per 100
Lexmark 56F0Z00 Return Program Imaging Unit
$88.91
The H000X044H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.44" X 6' (11.2 MM X 1.8 M) Cable Diameter 0.08" - 0.25" (2 MM - 6.4 MM) Color White. 1 Cassette
$98.04
Marking Plate 'Communications' Gry 2"X8" Glue In
$24.00
Cantex EZ08SF Is A 1-Gang 8 Cubic Inch PVC Switch or Outlet Box That Is Great For Residential and Light Commercial Applications Where A Shallow Electrical Box Is Needed. It Features Molded-On PVC Flanges For Easy Mounting On A Closed Wall.
$265.91
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 90A, Three-Pole, Size 3, 25 HP At 208V, 30 HP At 240V, 50 HP At 480, 600V, A200 Series, Wired For Separate Control
$6,183.41
"00080083749072|0080083|080083749072|08008374907|74907|4CWPLD4040C|48"" Contour Wrap, 4000 LM, 4K, Unv Dim|Cooper Lighting 4CWPLD4040C|Cooperlighting 4CWPLD4040C|Eaton / Cooper Lighting 4CWPLD4040C|Eaton Cooper Lighting 4CWPLD4040C|Eeton Cooper Lighting 4CWPLD4040C|Halo - Cooper Lighting 4CWPLD4040C|Metalux 4CWPLD4040C|20332860"
Total Availability:
$117.48
This item is no longer available. Click to view alternate items.
P&S PJSC8W Sec WP JR Jum Dup Recpt
$5.02
The Tork EWZ120 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface to Activate Lights or Signage. Features One SPDT Output Channel With Automatic Voltage Detection. Designed For Commercial Applications Including Outdoor Lighting, Motors, Security or Parking Lot Lights, and Heating or Air Conditioning Equipment.
$378.64
20
Popularity
Default