Add More Items
View All Quick Selects
Below you can add an image for '33718' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5133718 Is A 1-1/4 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
Total Availability: In Stock
Check local availability
Book Price
$211.15
Per 100
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
Browse locations near you.
Lenox Plastic Pipe Hand Saw, 18-Inch
$41.69
Each
Lenox SEPTLS43320981 - Lenox PVC/Abs Plastic Pipe Hand Saw Replacement Blades - 20981
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$20.37
DR18OB, 18" Downrod, Oiled Bronze Downrods
$16.00
Screw-Cover Enclosure Type 1 With Knockouts, 18X18X4, Gray, Steel
$94.54
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch Id X 3.5 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1
$6.21
18 In. Safety Plate For Wood Stud
$272.47
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$105.92
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$621.54
Per 1,000 Feet
Panduit BS18-M Non-Insulated Butt Splice
$349.80
Per 1,000
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$125.14
Cantex EZ18XN Ez Box Is An 18 Cu. In. 4 In. Square PVC Box For Residential or Light Commercial New Construction (New Work) Electrical Installations With A Molded Flange and Enhanced Angled Nails For Ez Mounting. 4 In. Square Boxes Provide Maximum Volume For Multiple Conductors and Connectors That Often Run In Two or More Directions.
$369.05
DR18FB, 18" Downrod, Flat Black Downrods
$13.60
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X4, Gray, Steel
$90.44
Panduit BSN18-C Nylon Insulated Butt Splice
$134.40
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
Cantex EZ18CN Ez Box Is An 18 Cu. In. New Work (New Construction) Residential Ceiling Box For Residential and Light Commercial Ceiling Applications. It Features Six Wire Clamps and Enhanced Angled Nails For Easy Installation.
$298.78
Screw-Cover Drip-Shield Type 3R No Knockouts, 18X18X8, Gray, Steel
$228.19
18/4 Thermostat Wire
$380.81
20
Popularity
Default