Add More Items
View All Quick Selects
Below you can add an image for 'Phone & Cable Data Panels, & Wire' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$10.05
Each
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1 In, Form: 35, Width: 3.38 In, Height: 2-1/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded,
Check local availability
$58.08
Form 35 Unilets Type LL Conduit Outlet Body, Hub Size: 1 In, Form: 35, Length: 6-1/4 In, Width: 2.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
$32.49
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1 In, Form: 35, Length: 6-1/4 In, Width: 2.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee
$54.65
$3.43
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1 In, Form: 35, Length: 7.13 In, Width: 1.81 In, Height: 1.94 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered
$32.48
Ideal 35-942 NMBR 1 & NMBR 2 SQ Rec
$10.92
This item is no longer available. Click to view alternate items.
BX Cable Anti-Short Bushing, Anti-Short Type; Polyethylene Material; 0.56 Inch; (2) 14 Awg, (3) 14 Awg, (2) 12 Awg Cable Size; Ul Approval; 0.67 Inch Diameter; (500) 35 Piece Bag Per Case Standard Package; 5/16 Inch Trade Size; Application Indoor
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$93.81
Per 100
Mounting Rail, Steel Conductor Material, Non-Insulated, 1.378 In;35 MM Overall Height, 1.378 In;35 MM Overall Length, 0.295 In;7.5 MM Overall Width, 1 CT;20 PK Package Quantity, Din En 60715;Rohs Conform Standards Met, Klippon(R) Sub Brand, Distribution Terminal Terminal Type, 312.5 G Weight
$8.37
Electrical Tape, Vinyl Material, Violet, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.26 LB
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1 In Hub Size, Tee Side Hub Location, T Configuration, 7.13 In Length, 1.94 In Height, Threaded, 2 LB/Ea
$40.68
Ideal 35-975BLK Tool Carrier, Ideal,
$725.35
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1 In Hub Size, 90º Hub Location, LB Configuration, 6.25 In Length, 2.69 In Height, Threaded, 1.5 LB/Ea
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1 In Hub Size, Tee Side Hub Location, TB Configuration, 7.13 In Length, 1.81 In Width, Threaded, 1.9 LB/Ea
$42.33
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Depends On Selected MCB, 3R, 5-Jaw, Sockets:3, 3-Phase In, 1-Phase Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$5,432.58
Copper Compression Lug, #1 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.209 In Overall Length, 35 KV, 0.06 LB/Ea
$1,365.74
20
Popularity
Default