Search Results for "35-934 IDEAL INDUSTRIES INC"

1-20 of 2000
EZ35DNHW - Cantex Inc.

The Cantex EZ35DN-HW 2-Gang 35 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.

  • MFR Part #: EZ35DN-HW
  • Total Availability: 684
  • Manufacturer: Cantex Inc.
  • Find: Similar Items
  • Pkg Sizes: 48 ($378.65) ·
EZ35DNHW - Cantex, Inc

Total Availability: In Stock

35942 - Ideal

Ideal 35-942 NMBR 1 & NMBR 2 SQ Rec

  • MFR Part #: 35-942
  • Total Availability: 1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($10.92) ·
35942 - Ideal

Total Availability: In Stock

42201 - Ideal

Detectable Underground Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 Mil, Elongation: 80 PCT Astm D882-75B, Composition: Ideal Specs: Bottom Layer Pe, Top Layer Pet, Foil Industry Standard, Tensile Strength: 35 LB/In (15000 Psi) Astm D882, For Protection, Location and Identification Of Underground Utility Installations

  • MFR Part #: 42-201
  • Total Availability: 618
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($126.49) ·
42201 - Ideal

Total Availability: In Stock

35975BLK - Ideal

Ideal 35-975BLK Tool Carrier, Ideal,

  • MFR Part #: 35-975BLK
  • Total Availability: 1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($725.35) ·
35975BLK - Ideal

Total Availability: In Stock

35910 - Ideal

Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee

  • MFR Part #: 35-910
  • Total Availability: 1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($54.65) ·
35910 - Ideal

Total Availability: In Stock

C2A20X024VDC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight

  • MFR Part #:
  • Nacogdoches Availability: 4
  • Total Availability: 15
C2A20X024VDC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

35196 - Ideal

Ideal 35-196 Phillip Screwdriver 5

  • MFR Part #: 35-196
  • Total Availability: 1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($38.59) ·
35196 - Ideal

Total Availability: In Stock

C2A20X012VDC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight

  • MFR Part #:
  • Nacogdoches Availability: 8
  • Total Availability: 21
C2A20X012VDC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

35513 - Ideal

Ideal 35-513 Step Drill 1 4-7 8

  • MFR Part #: 35-513
  • Total Availability: 1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($203.63) ·
35513 - Ideal

Total Availability: In Stock

C2A20X024VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

  • MFR Part #:
  • Nacogdoches Availability: 8
  • Total Availability: 13
C2A20X024VAC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

35515 - Ideal

Ideal 35-515 Step Drill 1 4 In - 1-

  • MFR Part #: 35-515
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($325.27) ·
35515 - Ideal

Total Availability: Available from manufacturer.

C2A20X120VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight

  • MFR Part #:
  • Nacogdoches Availability: 22
  • Total Availability: 42
C2A20X120VAC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

35022 - Ideal

Ideal 35-022 12" Adjustable Wrench

  • MFR Part #: 35-022
  • Total Availability: 5
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($70.61) ·
35022 - Ideal

Total Availability: In Stock

150640 - Brady®

Get Your Ideal Label Printing Scenario With The Bradyprinter I3300 Industrial Label Printer – Labels and Ribbons That Snap Into Place, No Calibration and No Wasted Blank Labels. Included Brady Workstation Design and Print Pro — Product and Wire Id Software Makes Creating Basic Text Labels or Labels With Graphics and Custom Formatting Fast and Efficient. Get Auto Calibration In The Printer and Auto Setup In The Software With Print Smart Technology That Allows The Printer, Label Materials, Ribbons and Softwa

  • MFR Part #: 150640
  • Total Availability: 3
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,969.86) ·
150640 - Brady Worldwide, Inc.

Total Availability: In Stock

245720 - Milwaukee®

Choose The Sub-Compact Ratchet With Best-In-Class Power, Speed and Durability. The M12™ Cordless 3/8 In. Lithium-Ion Ratchet Is The Ideal Tool For Auto Mechanics, Maintenance and Repair Professionals Looking For Maximum Performance and Productivity In A Subcompact Cordless Tool. It Utilizes A Powerful 12 Volt Motor to Produce Up to 35 FT-LBS Of Torque and 250 RPM, Giving Users The Power and Speed Of A Pneumatic Ratchet Without The Airgrip. It’S Powered By The M12 Redlithium™ Battery Pack (Sold Separately),

  • MFR Part #: 2457-20
  • Total Availability: 1
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 20 ($4,057.40) ·
245720 - Milwaukee Electric Tool

Total Availability: In Stock

35301 - Ideal

Ideal, Utility Knife Blade, Replacement, Consist Of: 5

  • MFR Part #: 35-301
  • Total Availability: 4
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($9.15) ·
35301 - Ideal

Total Availability: In Stock

35193 - Ideal

Ideal 35-193 Screwdriver, Ideal, PHL,

  • MFR Part #: 35-193
  • Total Availability: 2
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($24.74) ·
35193 - Ideal

Total Availability: In Stock

SR2P05 - IDC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 55 MM Overall Height, 36 MM Overall Length, 35 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight

  • MFR Part #:
  • Total Availability: 13
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($55.00) ·
SR2P05 - Idec

Total Availability: In Stock

B3317422 - Brady®

Thermal Transfer Printable, Glossy Permanent Polyester (B-422) Labels Are Ideal For Use In All Commercial and Industrial Applications. Aggressive Adhesive Is Good For Powder-Coated and Textured Flat Surfaces Including Low Surface Energy Plastics. Designed to Withstand Exposure to Numerous Solvents. Ul Approved; Csa Accepted. Service Temperature Of -40 to 212° F (-40 to 100° C). A Ribbon Is Required to Print This Material. Use Part Number B30-R6000.

  • MFR Part #: B33-17-422
  • Total Availability: 2
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($139.81) ·
B3317422 - Brady Worldwide, Inc.

Total Availability: In Stock

35972 - Ideal

Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 3/4 In, Shank Diameter: 7/16 In, Twist Length: 15 In, Overall Length: 18 In, Flute Type: Single-Helix, Cutting Edge Angle: 62 Deg

  • MFR Part #: 35-972
  • Total Availability: 1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($98.19) ·
35972 - Ideal

Total Availability: In Stock

EZ35DNHW - Cantex Inc.

The Cantex EZ35DN-HW 2-Gang 35 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.

MFR Part #:
EZ35DN-HW
Manufacturer:
Cantex Inc.
Local Availability:
Out Of Stock
Total Availability:
684 Each
Pkg Sizes:
48 Each ($378.65)
35942 - Ideal

Ideal 35-942 NMBR 1 & NMBR 2 SQ Rec

MFR Part #:
35-942
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($10.92)
42201 - Ideal

Detectable Underground Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 Mil, Elongation: 80 PCT Astm D882-75B, Composition: Ideal Specs: Bottom Layer Pe, Top Layer Pet, Foil Industry Standard, Tensile Strength: 35 LB/In (15000 Psi) Astm D882, For Protection, Location and Identification Of Underground Utility Installations

MFR Part #:
42-201
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
618 Each
Pkg Sizes:
1 Each ($126.49)
35975BLK - Ideal

Ideal 35-975BLK Tool Carrier, Ideal,

MFR Part #:
35-975BLK
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($725.35)
35910 - Ideal

Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee

MFR Part #:
35-910
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($54.65)
C2A20X024VDC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
15 Each
Pkg Sizes:
1 Each ($35.32)
35196 - Ideal

Ideal 35-196 Phillip Screwdriver 5

MFR Part #:
35-196
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($38.59)
C2A20X012VDC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($35.32)
35513 - Ideal

Ideal 35-513 Step Drill 1 4-7 8

MFR Part #:
35-513
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($203.63)
C2A20X024VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($35.32)
35515 - Ideal

Ideal 35-515 Step Drill 1 4 In - 1-

MFR Part #:
35-515
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($325.27)
C2A20X120VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
42 Each
Pkg Sizes:
1 Each ($35.32)
35022 - Ideal

Ideal 35-022 12" Adjustable Wrench

MFR Part #:
35-022
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($70.61)
150640 - Brady®

Get Your Ideal Label Printing Scenario With The Bradyprinter I3300 Industrial Label Printer – Labels and Ribbons That Snap Into Place, No Calibration and No Wasted Blank Labels. Included Brady Workstation Design and Print Pro — Product and Wire Id Software Makes Creating Basic Text Labels or Labels With Graphics and Custom Formatting Fast and Efficient. Get Auto Calibration In The Printer and Auto Setup In The Software With Print Smart Technology That Allows The Printer, Label Materials, Ribbons and Softwa

MFR Part #:
150640
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($1,969.86)
245720 - Milwaukee®

Choose The Sub-Compact Ratchet With Best-In-Class Power, Speed and Durability. The M12™ Cordless 3/8 In. Lithium-Ion Ratchet Is The Ideal Tool For Auto Mechanics, Maintenance and Repair Professionals Looking For Maximum Performance and Productivity In A Subcompact Cordless Tool. It Utilizes A Powerful 12 Volt Motor to Produce Up to 35 FT-LBS Of Torque and 250 RPM, Giving Users The Power and Speed Of A Pneumatic Ratchet Without The Airgrip. It’S Powered By The M12 Redlithium™ Battery Pack (Sold Separately),

MFR Part #:
2457-20
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
20 Each ($4,057.40)
35301 - Ideal

Ideal, Utility Knife Blade, Replacement, Consist Of: 5

MFR Part #:
35-301
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($9.15)
35193 - Ideal

Ideal 35-193 Screwdriver, Ideal, PHL,

MFR Part #:
35-193
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($24.74)
SR2P05 - SPC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 55 MM Overall Height, 36 MM Overall Length, 35 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
10 Each ($55.00)
B3317422 - Brady®

Thermal Transfer Printable, Glossy Permanent Polyester (B-422) Labels Are Ideal For Use In All Commercial and Industrial Applications. Aggressive Adhesive Is Good For Powder-Coated and Textured Flat Surfaces Including Low Surface Energy Plastics. Designed to Withstand Exposure to Numerous Solvents. Ul Approved; Csa Accepted. Service Temperature Of -40 to 212° F (-40 to 100° C). A Ribbon Is Required to Print This Material. Use Part Number B30-R6000.

MFR Part #:
B33-17-422
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($139.81)
35972 - Ideal

Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 3/4 In, Shank Diameter: 7/16 In, Twist Length: 15 In, Overall Length: 18 In, Flute Type: Single-Helix, Cutting Edge Angle: 62 Deg

MFR Part #:
35-972
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($98.19)

Begin Live Chat