Add More Items
View All Quick Selects
Below you can add an image for '35943' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee
Total Availability: In Stock
Check local availability
Book Price
$43.67
Each
Ideal 35-942 NMBR 1 & NMBR 2 SQ Rec
$10.92
This item is no longer available. Click to view alternate items.
Browse locations near you.
Ideal 35-975BLK Tool Carrier, Ideal,
$725.35
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
$19.65
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
$128.94
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal 35273|Ideal 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
Satco S9431 13PAR30/LN/Led/40'/3000
$7.38
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
$3.24
$2.80
Satco S9430 13PAR30/LN/Led/40'/2700
Electrical Tape, Vinyl Material, Violet, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.26 LB
$9.48
Satco S9436 13PAR30/LN/Led/60'/3000
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2.73
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
20
Popularity
Default