Search Results for "360004AP"

1-20 of 245
3600S04 - MPL

1/2" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S

  • MFR Part #: N/A
  • Total Availability: 9
3600S04 - Mako Products LLC

Total Availability: In Stock

360H1SEC - Time Mark

Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight

  • MFR Part #: 360H1SEC
  • Total Availability: 1
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.96) ·
360H1SEC - Time Mark Corporation

Total Availability: In Stock

360H1MIN - Time Mark

The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra

  • MFR Part #: 360-H-1MIN
  • Available from manufacturer.
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($85.96) ·
360H1MIN - Time Mark Corporation

Total Availability: Available from manufacturer.

3600S02 - MPL

1/4" - 3600 Psi - 2 PC SS Body - Rtfe Seat - 316 S

  • MFR Part #: N/A
  • Total Availability: 8
3600S02 - Mako Products LLC

Total Availability: In Stock

MP300 - Panduit®

The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.

  • MFR Part #: MP300
  • Total Availability: 19
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($677.29) ·
MP300 - Panduit Corporation

Total Availability: In Stock

CTAPF412TPC - Panduit

00074983443499|0074983|074983443499|07498344349|44349|CTAPF4 12TP C|CTAPF412TPC|CTAPF4-12TP-C|Cucompctap'S, Thinwall, Tin-PLTD, #6, PK100|Pandewit CTAPF4 12TP C|Pandewit CTAPF412TPC|Pandewit CTAPF4-12TP-C|Panduit Corp CTAPF4 12TP C|Panduit Corp CTAPF412TPC|Panduit Corp CTAPF4-12TP-C|Panduit CTAPF4 12TP C|Panduit CTAPF412TPC|Panduit CTAPF4-12TP-C

  • MFR Part #: CTAPF4-12TP-C
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($156.87) ·
CTAPF412TPC - Panduit Corporation

Total Availability: Available from manufacturer.

3600L4 - Nsi Industries

Cable Tie Impact Resistant Uv BLK 5" 40

  • MFR Part #: 3-600L4
  • Total Availability: 4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 ($60.76) ·
3600L4 - Nsi Industries

Total Availability: In Stock

S60000PL4S - Calbrite

Stainless Steel 316 Strut 4-Hole Splice Plate

  • MFR Part #: S60000PL4S
  • Total Availability: 40 Feet
  • Manufacturer: Calbrite
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($24.11) ·
S60000PL4S - Calbrite

Total Availability: In Stock

A200M4CAC - Eaton

Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control

  • MFR Part #: A200M4CAC
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($13,345.72) ·
A200M4CAC - Eaton Corp

Total Availability: In Stock

A200M4CAC - Eaton

Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control

  • MFR Part #: A200M4CAC
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($13,345.72) ·
A200M4CAC - Eaton Corp

Total Availability: In Stock

CTAPF412C - Panduit

The CTAPF4-12-C Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Stranded Copper Code Conductors and Is For Tapping Into Unbroken Continuous Main, Splicing and Pig Tailing. The Wide Wire Range-Taking Capability Minimizes Inventory Requirements. Ul Listed Per UL486 For Use Up to 600V and Temperature Rated to 90°C When Crimped With Panduit and Specified Competitor Crimping Tools and Dies.

  • MFR Part #: CTAPF4-12-C
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($224.37) ·
CTAPF412C - Panduit Corporation

Total Availability: Available from manufacturer.

L0S2500120 - Rab Lighting Inc

Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea

  • MFR Part #: LOS2500/120
  • Total Availability: 107
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($96.88) ·
L0S2500120 - Rab Lighting

Total Availability: In Stock

S600004B00 - Calbrite

Stainless Steel 316 Strut 4-Hole 90 Angle Bracket

  • MFR Part #: S600004B00
  • Total Availability: 22
  • Manufacturer: Calbrite
  • Find: Similar Items
  • Pkg Sizes: 1 ($26.55) ·
S600004B00 - Calbrite

Total Availability: In Stock

0RHB6Z00MLED2700 - ELG

ORHB6-Zoom-Led-27000L/30000L/36000L-120-347V-35K/4

  • MFR Part #: N/A
  • Total Availability: 41
  • Manufacturer: ELG
  • Find: Similar Items
  • Pkg Sizes: 1 ($129.60) ·
0RHB6Z00MLED2700 - Elite Lighting

Total Availability: In Stock

A200M4CACD - Eaton

Eaton Freedom Nema Motor Control Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Ambient Compensated Overload Relay With Auto-Reset, Non-Reversing Starter, 135A, 3-Pole

  • MFR Part #: A200M4CACD
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($15,570.01) ·
A200M4CACD - Eaton Corp

Total Availability: Available from manufacturer.

VSA8A454APSMV00 - Howard Industries

0000I Howard 8' VT 4/F54

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Howard Industries
  • Find: Similar Items
  • Pkg Sizes: 1 ($199.00) ·
VSA8A454APSMV00 - Howard Industries

Total Availability: Available from manufacturer.

828MAAP - Wiremold

<P>Sheet Metal Adapter Plate That Accepts Two (2) Extron Electronics Maap Style Device Plates (Sold Separately). For Use With 828GFITC or 828GFITCAL Cover Plates (Sold Separately).</P>

  • MFR Part #: 828MAAP
  • Total Availability: 2
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($44.59) ·
828MAAP - Wiremold

Total Availability: In Stock

5144004 - PVC & Accessories

Cantex 5144004 Is A 3/4 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside

  • MFR Part #: 5144004
  • Total Availability: 1,921
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($384.46) ·
5144004 - PVC & Accessories

Total Availability: In Stock

CTAP22X - Panduit

C-Type Copper Compression Tap, #2 Awg (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea

  • MFR Part #: CTAP22X
  • Total Availability: 139
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 40 ($201.14) ·
CTAP22X - Panduit Corporation

Total Availability: In Stock

B100M1CA - Eaton

Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A

  • MFR Part #: B100M1CA
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,627.18) ·
B100M1CA - Eaton Corp

Total Availability: Available from manufacturer.

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($89.15)
360H1SEC - Time Mark

Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight

MFR Part #:
360H1SEC
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($85.96)
360H1MIN - Time Mark

The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra

MFR Part #:
360-H-1MIN
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($85.96)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($77.08)
MP300 - Panduit®

The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.

MFR Part #:
MP300
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($677.29)
CTAPF412TPC - Panduit

00074983443499|0074983|074983443499|07498344349|44349|CTAPF4 12TP C|CTAPF412TPC|CTAPF4-12TP-C|Cucompctap'S, Thinwall, Tin-PLTD, #6, PK100|Pandewit CTAPF4 12TP C|Pandewit CTAPF412TPC|Pandewit CTAPF4-12TP-C|Panduit Corp CTAPF4 12TP C|Panduit Corp CTAPF412TPC|Panduit Corp CTAPF4-12TP-C|Panduit CTAPF4 12TP C|Panduit CTAPF412TPC|Panduit CTAPF4-12TP-C

MFR Part #:
CTAPF4-12TP-C
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($156.87)
3600L4 - Nsi Industries

Cable Tie Impact Resistant Uv BLK 5" 40

MFR Part #:
3-600L4
Manufacturer:
Nsi Industries
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($60.76)
S60000PL4S - Calbrite

Stainless Steel 316 Strut 4-Hole Splice Plate

MFR Part #:
S60000PL4S
Manufacturer:
Calbrite
Local Availability:
Out Of Stock
Total Availability:
40 Feet
Pkg Sizes:
1 Foot ($24.11)
A200M4CAC - Eaton

Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control

MFR Part #:
A200M4CAC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($13,345.72)
A200M4CAC - Eaton

Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control

MFR Part #:
A200M4CAC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($13,345.72)
CTAPF412C - Panduit

The CTAPF4-12-C Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Stranded Copper Code Conductors and Is For Tapping Into Unbroken Continuous Main, Splicing and Pig Tailing. The Wide Wire Range-Taking Capability Minimizes Inventory Requirements. Ul Listed Per UL486 For Use Up to 600V and Temperature Rated to 90°C When Crimped With Panduit and Specified Competitor Crimping Tools and Dies.

MFR Part #:
CTAPF4-12-C
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($224.37)
L0S2500120 - Rab Lighting Inc

Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea

MFR Part #:
LOS2500/120
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
107 Each
Pkg Sizes:
1 Each ($96.88)
S600004B00 - Calbrite

Stainless Steel 316 Strut 4-Hole 90 Angle Bracket

MFR Part #:
S600004B00
Manufacturer:
Calbrite
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
1 Each ($26.55)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($129.60)
A200M4CACD - Eaton

Eaton Freedom Nema Motor Control Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Ambient Compensated Overload Relay With Auto-Reset, Non-Reversing Starter, 135A, 3-Pole

MFR Part #:
A200M4CACD
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($15,570.01)

MFR Part #:
N/A
Manufacturer:
Howard Industries
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($199.00)
828MAAP - Wiremold

<P>Sheet Metal Adapter Plate That Accepts Two (2) Extron Electronics Maap Style Device Plates (Sold Separately). For Use With 828GFITC or 828GFITCAL Cover Plates (Sold Separately).</P>

MFR Part #:
828MAAP
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($44.59)
5144004 - PVC & Accessories

Cantex 5144004 Is A 3/4 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside

MFR Part #:
5144004
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
1,921 Each
Pkg Sizes:
100 Each ($384.46)
CTAP22X - Panduit

C-Type Copper Compression Tap, #2 Awg (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea

MFR Part #:
CTAP22X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
139 Each
Pkg Sizes:
40 Each ($201.14)
B100M1CA - Eaton

Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A

MFR Part #:
B100M1CA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,627.18)

Begin Live Chat