Add More Items
View All Quick Selects
Below you can add an image for '36521' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
25U21T Conversion Base
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$11.33
Each
X21 Series Flushmounts Flush Mount 2 Light Oiled Bronze
$25.00
Browse locations near you.
The EZ21SBZ-Adj Ez Box Is The Cantex 1-Gang Adjustable 21 Cu. In., New Construction, Electrical Switch and Outlet Box With A Vertical Mount Adjustable Bracket That Allows Adjustment Of Depth to Various Drywall Thicknesses and Wall Finishes. It Is A Perfect Solution When Wall Covering Has Already Been Installed. It Is Great For Both Construction (New Work) and Retrofit Applications.
Total Availability: In Stock
$986.40
Per 100
BMP21-Plus Portable Label Printer, 9.5" H X 4.5" W X 2.5" D
Total Availability:
$136.00
This item is no longer available. Click to view alternate items.
Gardner Be GSW-21 Push On & Off SPS
$16.01
Replacement Glass For Fan P211BN552BNGW
Request Quote
Cantex EZ21SO Ez Box Is A 1-Gang 21 Cu. In. Renovation (Old Work) Electrical Switch or Outlet Box Is For Residential or Light Commercial Renovation (Old Work) Projects When A 1-Gang Box Is Needed. Ez Mount Flanges, Winged Swing Tabs and Built In Wire V-Clamps Make Installation Easy and Cost Effective.
$403.88
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$29.49
Wire Marker Book(1X3 Blank)
$22.19
Cisco Wirel Ip Phone 8821
$900.00
Ite Q2100 100 Amp Two Pole CB
$141.69
Terminal Ground Bar Kit, 0.2 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$31.25
Heavy Duty Cable Ties, 0.34 In. Width, 25.25 In. Length, 0.09 In. Thickness, 7.18 In. Bundle Diameter, Nylon Material, Natural, 175 LB. Tensile Strength
$72.86
P&S LC2101WH Disc No Sub
$125.90
2X2-1/2 Al Nipple
$8,067.53
Klein PH2115 #2 Phillips Power Driv
$16.81
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
$280.87
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
20
Popularity
Default