Add More Items
View All Quick Selects
Below you can add an image for '36730' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 30" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$6,117.54
Each
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 30" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Total Availability: In Stock
$1,558.62
Browse locations near you.
Eaton B-Line Series Mounting Panels, Used With Premier Series Enclosures, 36" X 30" Panels
$237.59
CT Cabinet Screw-Cover Type 3R, 36.00X30.00X11.00, Gray, Steel
$664.68
Panel, Steel, Polyester Powder Paint, White, 33 In Overall Length, 27 In Overall Width, 29 LB
$287.66
36X36X36 T15
$1,080.56
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X8, Gray, Mild Steel
$1,552.60
Concept Panel, Fits 36.00X30.00 Inch Enclosure, White, Mild Steel
$286.57
N4, 12 Eclipse Encl. - 36 X 30 X 12 - Steel/Gray
$1,151.66
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X12, Gray, Mild Steel
Total Availability:
$1,900.92
This item is no longer available. Click to view alternate items.
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X10, Gray, Mild Steel
$1,388.13
$1,715.00
364-Double Motor Base
$97.50
$1,723.40
Unt 363612RTSCNK N3R Screw Cover Pu
$819.23
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$583.49
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,229.03
Wallmount Hinged With Nema Clamps Type 4X, 36X30X12, Brushed, SS304
$6,365.71
Back Panel Non Ul Listed 36X30 Hinge and Screw Cover No Paint Wood Hole Pattern Mdo One Side
$299.16
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$741.53
20
Popularity
Default