Add More Items
View All Quick Selects
Below you can add an image for '37350H' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1GB350WH
Total Availability: In Stock
Check local availability
Book Price
$576.17
Per 100
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 35 A, 22 Kaic, 240 V, Bolt-On
$494.42
Each
Standardbarrel TINNEDCOPPERSPLICE350 MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$1,689.50
2HOLE Long Barrel Copper Compression LUG350 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$3,236.67
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip
$350.11
JTD035 Is A Class J Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
$80.20
FLNR035ID Is A Class RK5 Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.
$29.63
FLNR350ID Is A Class RK5 Fuse With An Ampere Rating Of 350 and Knife-Blade-Style Construction.
$248.63
B350MBT13RKF 350VA CNTRL XFRM
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$166.33
1 Holestandard Barrelaluminum Compression LUG350MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,338.00
The Cantex EZ35DN-HW 2-Gang 35 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$788.85
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 35 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
$491.83
15/25/35W Led Slim Flood 3K/4K/5K Yoke/Knuckle MNT
$57.69
The Polaris ISPB350-4 Multi-Tap Direct Burial Single-Sided Entry Connector Features 4 Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrenc
$87.41
The Polaris IPLD350-5 Multi-Tap Dual-Sided Entry Black Connector Features 5 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable
$111.71
00080083712557|0080083|080083712557|08008371255|71255|RL560WH9935|Halo RL56 WH 900LM 90CRI 3500K, C&I, LD|Cooper Lighting RL560WH9935|Cooperlighting RL560WH9935|Eaton / Cooper Lighting RL560WH9935|Eaton Cooper Lighting RL560WH9935|Eeton Cooper Lighting RL560WH9935|Halo - Cooper Lighting RL560WH9935|Halo RL560WH9935
Total Availability:
$24.23
This item is no longer available. Click to view alternate items.
Xerox D35-Scanner-Desktop Usb 2.0
$424.23
Form 35 Unilets Type T Conduit Outlet Body, Hub Size: 3-1/2 In, Form: 35, Height: 5.19 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: Ul
$411.50
20
Popularity
Default