Add More Items
View All Quick Selects
Below you can add an image for '3RK13080AD000CP0' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
B571300005
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 3 A, Three-Pole, 480 V, Adjustable, Frame J-K, 9-30 A, 600 Y/347 V, Series G, Non-Aluminum
Total Availability: In Stock
$1,334.88
Each
This item is no longer available. Click to view alternate items.
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Frame J-K, 1250-2500 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$3,386.16
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Frame J-K, 1125-2250 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$3,034.72
B591300001
B075MBT13RK 75VA Control XFRMR
$88.67
B350MBT13RKF 350VA CNTRL XFRM
$166.33
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 600 A, Three-Pole, Frame J-K, 1800-6000 A, 600 V, 250 VDC, Series C, Without, Without Terminals
$11,562.55
Eaton Molded Case Circuit Breaker Accessory Motor Circuit Protector, Motor Circuit Protector, 7 A, Three-Pole, Frame J-K, 21-70 A, Series C, Non-Aluminum
$802.50
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 150 A, Three-Pole, 750-2500 A, Series C
$2,655.19
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 7 A, Three-Pole, 480 V, Adjustable, Frame J-K, 21-70 A, 600 Y/347 V, Series G, Non-Aluminum
B250MBT13RKF 250VA Contrl XFRM
$149.08
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 400 A, Three-Pole, Frame J-K, 2000-4000 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$3,811.61
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$216.66
Powr-Bloks Power Distribution Blocks Offer A Safe, Convenient Way Of Splicing Cables, Providing A Fixed Junction Tap-Off Point or Splitting Primary Power Into Secondary Circuits. LX2XXX-Din Series Offers Integral Din-Rail Mount and An Optional Hinged Safety Cover. Applications: Typical Applications Include Heating, Air Conditioning and Refrigeration Systems, Elevator Systems, Material Handling Equipment, Control Panels, Motor Controls, Switchgear, and Anywhere Power Needs to Be Distributed to More Than O
$31.59
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 25 A, Three-Pole, 1A-1B Left Pigtail Rear, Frame J-K, 40-60 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$1,767.87
3/4" SS316 Coupling
$30.85
Rigid Stainless Steel 316 Coupling 3/4" Trade Sizefor Rigid
Per Foot
B750MBT13RKF 750VA Contrl XFRM
$284.81
20
Popularity
Default