Search Results for "3SU10016AA200AA0"

1-20 of 315
SEU431000 - King Wire Inc.

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-4 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.505 X 0.811 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa

  • MFR Part #:
  • Total Availability: 12,921 Feet
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,599.40) ·
SEU431000 - King Wire Inc.

Total Availability: In Stock

SEU231000 - Southwire

Service Entrance Cable, Seu Type; 1000 FT; 569 Mil X 925 Mil Outer Diameter; Aluminum Conductor Material; Ul 44/83/854 Approval; 600 V Voltage Rating; 75 Ampere (60 Deg C), 90 Ampere (75 Deg C), 100 Ampere (90 Deg C) Current Rating

  • MFR Part #: 13088001
  • Total Availability: 4,148 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,377.28) ·
SEU231000 - King Wire Inc.

Total Availability: In Stock

FC100U - Legrand-Pass & Seymour

FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.

  • MFR Part #: FC100-U
  • Total Availability: 39
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 100 ($7,161.00) ·
FC100U - Pass & Seymour/Legrand

Total Availability: In Stock

MC62WG1000 - Southwire

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

  • MFR Part #: 68710303
  • Total Availability: 17,564 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,899.99) ·
MC62WG1000 - Southwire Company

Total Availability: In Stock

MC62WG1000 - Southwire

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

  • MFR Part #: 68710303
  • Total Availability: 17,564 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,899.99) ·
MC62WG1000 - Southwire Company

Total Availability: In Stock

TXU200A18FT - Meter Loops & Power Poles

TXU200A 18FT

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: Meter Loops & Power Poles
  • Find: Similar Items
  • Pkg Sizes: 1 ($933.33) ·
TXU200A18FT - Meter Loops & Power Poles

Total Availability: Available from manufacturer.

SEU4461000 - King Wire Inc.

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-6 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.502 X 0.808 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa

  • MFR Part #:
  • Tampa Availability: 3,000 Feet
  • Total Availability: 95,525 Feet
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,464.31) ·
SEU4461000 - King Wire Inc.

Available now at Tampa: In Stock

Total Availability: In Stock

URD301000 - Southwire

Underground Distribution Cable, Direct Burial Type; 1000 FT; 1000 Length In FT; 1302 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 280 Ampere Direct Burial, 205 Ampere In Duct Current Rating

  • MFR Part #: 55417601
  • Total Availability: 1,225 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,884.31) ·
URD301000 - King Wire Inc.

Total Availability: In Stock

MB1000 - Southwire

Bender, Bendstation MB1000 3/4-1IN Emt CC

  • MFR Part #: MB1000
  • Available from manufacturer.
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,567.08) ·
MB1000 - Southwire Company

Total Availability: Available from manufacturer.

SER301000 - Southwire

Service Entrance Cable, Ser Type; 1000 FT; 1378 Mil Outer Diameter; Aluminum Conductor Material; Ul 44/83/854 Approval; 600 V Voltage Rating; 130 Ampere (60 Deg C), 155 Ampere (75 Deg C), 175 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating

  • MFR Part #: 13106015
  • Total Availability: 27,147 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($5,360.98) ·
SER301000 - King Wire Inc.

Total Availability: In Stock

97160I - Legrand-Pass & Seymour

P&S 97160I Disc No Sub

  • MFR Part #: 97160I
  • Total Availability: 8
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 12 ($541.68) ·
97160I - Pass & Seymour/Legrand

Total Availability: In Stock

CSD1000 - Legrand-Pass & Seymour

P&S CSD1000 Disc Sub DT305

  • MFR Part #: CSD1000
  • Total Availability: 1
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($3,758.20) ·
CSD1000 - Pass & Seymour/Legrand

Total Availability: In Stock

SER13WG1000 - King Wire Inc.

Ser 1-1-1-3 Alu 1000'

  • MFR Part #:
  • Tampa Availability: 6,000 Feet
  • Total Availability: 169,026 Feet
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,298.51) ·
SER13WG1000 - King Wire Inc.

Available now at Tampa: In Stock

Total Availability: In Stock

SER11131000 - Southwire

Service Entrance Cable, Stranded, 8 Strands, #1 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 85 A (60°C);100 A (75°C);110 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1079 Mil Outside Diameter, +90 °C Operating Temperature, 449 LB/MFT

  • MFR Part #: 13103715
  • Tampa Availability: 6,000 Feet
  • Total Availability: 169,026 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,298.51) ·
SER11131000 - King Wire Inc.

Available now at Tampa: In Stock

Total Availability: In Stock

UF123WG1000 - Southwire

Ufb 12/3 G 1000SP

  • MFR Part #: 13058301
  • Total Availability: 6,525 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,042.06) ·
UF123WG1000 - Southwire Company

Total Availability: In Stock

XEN0AA - BCI

3.6V 2600 Mah AA Lithium Battery

  • MFR Part #:
  • Total Availability: 35
XEN0AA - Battery Center, Inc.

Total Availability: In Stock

SEU431000 - Southwire

Service Entrance Cable Se Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.

  • MFR Part #: 13078101
  • Total Availability: 4,459 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($4,893.18) ·
SEU431000 - Southwire Company

Total Availability: In Stock

UF103WG1000 - Southwire Company

Ufb 10/3 G 1000R

  • MFR Part #:
  • Total Availability: 2,592 Feet
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,634.00) ·
UF103WG1000 - Southwire Company

Total Availability: In Stock

CVX100480D - Eaton

Surge Protection Device, CVX100 Series, 100 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire

  • MFR Part #: CVX100-480D
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,091.22) ·
CVX100480D - Eaton Power Quality

Total Availability: In Stock

S100X150VAC - Panduit

The S100X150VAC Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. The Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining. For Use With LS8E and LS8EQ Printers. Vinyl. 1.0" X 1.50" (25.4 MM X 38.1 MM). Color Clear/White. 200 Labels/Cassette. 1 Cassette/Package.

  • MFR Part #: S100X150VAC
  • Total Availability: 1
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 5 ($403.10) · 10 ($806.20) ·
S100X150VAC - Panduit Corporation

Total Availability: In Stock

SEU431000 - King Wire Inc.

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-4 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.505 X 0.811 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa

MFR Part #:
Manufacturer:
King Wire Inc.
Local Availability:
Out Of Stock
Total Availability:
12,921 Feet
Pkg Sizes:
1,000 Feet ($1,599.40)
SEU231000 - Southwire

Service Entrance Cable, Seu Type; 1000 FT; 569 Mil X 925 Mil Outer Diameter; Aluminum Conductor Material; Ul 44/83/854 Approval; 600 V Voltage Rating; 75 Ampere (60 Deg C), 90 Ampere (75 Deg C), 100 Ampere (90 Deg C) Current Rating

MFR Part #:
13088001
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
4,148 Feet
Pkg Sizes:
1,000 Feet ($2,377.28)
FC100U - Legrand-Pass & Seymour

FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.

MFR Part #:
FC100-U
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
39 Each
Pkg Sizes:
100 Each ($7,161.00)
MC62WG1000 - Southwire

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

MFR Part #:
68710303
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
17,564 Feet
Pkg Sizes:
1,000 Feet ($3,899.99)
MC62WG1000 - Southwire

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

MFR Part #:
68710303
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
17,564 Feet
Pkg Sizes:
1,000 Feet ($3,899.99)

MFR Part #:
Manufacturer:
Meter Loops & Power Poles
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($933.33)
SEU4461000 - King Wire Inc.

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4-4-6 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.502 X 0.808 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa

MFR Part #:
Manufacturer:
King Wire Inc.
Local Availability:
In Stock
Total Availability:
95,525 Feet
Pkg Sizes:
1,000 Feet ($1,464.31)
URD301000 - Southwire

Underground Distribution Cable, Direct Burial Type; 1000 FT; 1000 Length In FT; 1302 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 280 Ampere Direct Burial, 205 Ampere In Duct Current Rating

MFR Part #:
55417601
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
1,225 Feet
Pkg Sizes:
1,000 Feet ($2,884.31)
MB1000 - Southwire

Bender, Bendstation MB1000 3/4-1IN Emt CC

MFR Part #:
MB1000
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($4,567.08)
SER301000 - Southwire

Service Entrance Cable, Ser Type; 1000 FT; 1378 Mil Outer Diameter; Aluminum Conductor Material; Ul 44/83/854 Approval; 600 V Voltage Rating; 130 Ampere (60 Deg C), 155 Ampere (75 Deg C), 175 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating

MFR Part #:
13106015
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
27,147 Feet
Pkg Sizes:
1,000 Feet ($5,360.98)
97160I - Legrand-Pass & Seymour

P&S 97160I Disc No Sub

MFR Part #:
97160I
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
12 Each ($541.68)
CSD1000 - Legrand-Pass & Seymour

P&S CSD1000 Disc Sub DT305

MFR Part #:
CSD1000
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
20 Each ($3,758.20)

MFR Part #:
Manufacturer:
King Wire Inc.
Local Availability:
In Stock
Total Availability:
169,026 Feet
Pkg Sizes:
1,000 Feet ($3,298.51)
SER11131000 - Southwire

Service Entrance Cable, Stranded, 8 Strands, #1 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 85 A (60°C);100 A (75°C);110 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1079 Mil Outside Diameter, +90 °C Operating Temperature, 449 LB/MFT

MFR Part #:
13103715
Manufacturer:
Southwire
Local Availability:
In Stock
Total Availability:
169,026 Feet
Pkg Sizes:
1,000 Feet ($3,298.51)
UF123WG1000 - Southwire

Ufb 12/3 G 1000SP

MFR Part #:
13058301
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
6,525 Feet
Pkg Sizes:
1,000 Feet ($1,042.06)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
1 Each ($7.99)
SEU431000 - Southwire

Service Entrance Cable Se Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.

MFR Part #:
13078101
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
4,459 Feet
Pkg Sizes:
1,000 Feet ($4,893.18)

MFR Part #:
Manufacturer:
Southwire Company
Local Availability:
Out Of Stock
Total Availability:
2,592 Feet
Pkg Sizes:
1,000 Feet ($1,634.00)
CVX100480D - Eaton

Surge Protection Device, CVX100 Series, 100 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire

MFR Part #:
CVX100-480D
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($1,091.22)
S100X150VAC - Panduit

The S100X150VAC Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. The Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining. For Use With LS8E and LS8EQ Printers. Vinyl. 1.0" X 1.50" (25.4 MM X 38.1 MM). Color Clear/White. 200 Labels/Cassette. 1 Cassette/Package.

MFR Part #:
S100X150VAC
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
5 Each ($403.10)
10 Each ($806.20)

Begin Live Chat