Add More Items
View All Quick Selects
Below you can add an image for '3UF70131AB000' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
B571300005
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
B591300001
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$216.66
Each
Powr-Bloks Power Distribution Blocks Offer A Safe, Convenient Way Of Splicing Cables, Providing A Fixed Junction Tap-Off Point or Splitting Primary Power Into Secondary Circuits. LX2XXX-Din Series Offers Integral Din-Rail Mount and An Optional Hinged Safety Cover. Applications: Typical Applications Include Heating, Air Conditioning and Refrigeration Systems, Elevator Systems, Material Handling Equipment, Control Panels, Motor Controls, Switchgear, and Anywhere Power Needs to Be Distributed to More Than O
$31.59
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
$103.30
This item is no longer available. Click to view alternate items.
3/4" SS316 Box Connector
Total Availability: In Stock
$184.17
N111113MRDC
$1.89
Stainless Steel 316 TB Conduit Body 3/4"
$197.08
Per Foot
3/4" SS316 TB Conduit Body
Myers Hub, 3/4 In Trade Size, 3/4 In Hub Size, 1.54 In Length, 1.875 In Diameter
$90.69
3/4" SS316 Line Terminator Hubs
Stainless Steel 316 LL Conduit Body 3/4"
$172.99
3/4" SS316 LL Conduit Body
Rigid Stainless Steel 316 Single Gang FS Box 3/4" Trade Sizeul Listed UL514A E307133
$222.49
3/4" SS316 Emt Compression Coupling
$45.65
Stainless Steel 316 Emt Compression Coupling 3/4"
3/4" SS316 Tee Conduit Body
$177.77
Conduit T Body, Gray, Form 8 Body Type, 3/4 In Trade Size, T Shape, 9 Cu.In Capacity, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 6.538 In Length, 2.33 In Width, 2.32 In Height, Screw, 1.89 LB/Ea
3/4" SS316 Mini Hanger
$3.71
Stainless Steel 316 Mini Hanger 3/4" For Rigid/Imc
20
Popularity
Default