Add More Items
View All Quick Selects
Below you can add an image for '3VAE6001S' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Warm White, Dimmable Driver, 3/4" Entry, 400W Equivalent, Heat and Impact Resistant Glass Lens, 13000 Lumens, 143 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 95W, 7X6 Optics
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$7,818.97
Each
This item is no longer available. Click to view alternate items.
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Warm White, Dimmable Driver, 3/4" Entry, 400W Equiv, Heat and Impact Resistant Glass Lens, 13000 Lumens, 143 LM/W, Die Cast Aluminum, Yoke Mount, 100-277 Vac, 108-250 VDC, 95W, 7X6 Optics
Total Availability: In Stock
$7,524.50
6 PK Extended Copper Tubes 3/16 X1/8 Id
Total Availability: Available from manufacturer.
$23.86
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 320W Equiv, Heat and Impact Resistant Glass Lens, 11000 Lumens, 144 LM/W, Die Cast Alum, Yoke Mount, 100-277 Vac, 108-250 VDC, 84W, 7X6 Optics
$6,502.54
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 400W Equiv, Heat and Impact Resistant Glass Lens, 13000 Lumens, 143 LM/W, Die Cast Aluminum, Yoke Mount, 100-277 Vac, 108-250 VDC, 95W, 7X6 Optics
$7,053.14
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 320W Equivalent, Heat and Impact Resistant Glass Lens, 11000 Lumens, 144 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 84W, 7X6 Optics
$6,992.65
Signaling Transformer, Plastic;Metal (Box) Material, 120 V Ac, 16 V, 20/30/30 Va, 2-13/32 In Length, 2-7/32 In Height, 1.7 LB
Available now at Jacksonville - FL: In Stock
Jacksonville - FL Availability: In Stock
$60.26
Wiring Trough Nema Type 3R, 10.00X10.00X60.00, Gray, Steel
$461.94
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 2.874 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.2 LB
$106.34
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 3.189 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 LB
$98.19
P&S R603PIV 600W P/DMR Rfi 3W Iv
$26.82
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 10X10X60, Gray, Steel
$398.86
Control Transformer, 240 X 480 V;230 X 460 V;220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 4.252 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.4 LB
$147.68
Cover Plate For Flush Service Floor Boxes, 4 Inch Diameter, 3/4 Inch and 2 Inch Plug Size, Aluminum
$180.76
Eaton Type Mte Industrial Control Transformer, PV: 200/220/440V, 208/230/460V, 240/480V, SV: 23/110V, 24/115V, 25/120V, 55°C, 150 Va , Cu Magnet Wire
$500.80
C600 Kit, Start/Stop SS
$182.23
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Multiwire Connectors, 125 A, #14-2 Awg, Eg-Frame, Frame J-K, Series G, Three-Wire
$140.42
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 4.567 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.9 LB
$90.66
Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, SV: 24V, 55°C, 100 Va
$54.68
Stainless Steel 316 C Conduit Body 3/4"
$172.99
Per Foot
20
Popularity
Default