Add More Items
View All Quick Selects
Below you can add an image for '403B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:15.5ci
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,311.65
Per 100
Connector, Squeeze, Malleable Iron, Trade Size 3/8 Inch
Total Availability: In Stock
$376.00
Ula Brace, 2"@ 10.5 FT,
$66.86
Each
37 X 29 .75 B C Pine Plywood Panel 34292
$93.50
3/8" Flex Straight Diecast Squeeze Connector
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$120.73
Squeeze Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 9/16 In Length, 1-3/16 In Diameter, 1 Conductor, 0.062 LB/Ea
Type 3R Painted Galv Hinged Cover Enclosure With Padlocking Wing Knob 34278
$968.87
40X14X32 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Padlocking Draw Latch Back Panel Installed Continuous Hinge Special Stud Mounting Emboss Holes In Back
$985.48
PB2
$163.72
PB1
$101.80
Tan STB-10DM-WH 3/8X3/4 Switch With
$3.42
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
$2,874.67
Features:3.57IN Length X 1.4IN Width X 2.68IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
$3,899.62
N4 30.5 MM 2 Pushbutton Enclosure 5.7X3.2X2.7 Carbon Steel - Gray
$260.52
P&S CSB120I Disc - Sub Csb20ac1i
$1,110.67
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, Ub Shape, 4"
$1,482.07
4" White Full Baffle, Self-Flange Ring (H99 Housings Only)
$30.11
N4 30.5 MM 1 Pushbutton Enclosure 3.5X3.2X2.7 Carbon Steel - Gray
$196.96
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, Ub Shape, 1"
$143.47
20
Popularity
Default