Add More Items
View All Quick Selects
Below you can add an image for '412' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Squeeze Connector, 1-1/4 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/8 In Length, 2-3/16 In Diameter, 1-1/4 In Knockout Size, 0.38 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$1,317.75
Per 100
Adapter Mating-Bulkhead FC-PC (50107895)
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$101.56
Each
Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.204 LB/Ea
$657.38
Fan Box, Plastic, Black;Silver, 4.233 In Overall Width, 2.548 In Overall Height, 1.460 LB/Ea
$2,186.43
Eaton Crouse-Hinds Series DS GFI Receptacle Cover, Sheet Steel, Surface Mount, Single-Gang, For GFI Receptacles
$15.63
Unilets Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (5) 3/4 In GRJS Hub, Cubic Capacity: 7.3 Cu-In, Knockouts: No, Cover Opening: 2.56 In, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 1.94 I
$94.44
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets, Two On Top, and Bottom and One On Back, Pack Of 25
$951.53
Round Plastic Cover Kits With One Flip Lid. Includes Round Plastic Gasketed Cover, Mounting Plate and Leveling Ring. Gray.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,951.96
NPS Opening For Round Floor Box, Brass, For Use With 1-1/4 Inch Outlet and Single Receptacle
$32,488.97
Floor Box Cover, Non-Metallic Material, Brass, 5.50 In Diameter, 1.55 LB/Ea
$284.30
Box Extender
$291.99
Mounting Bracket For Pool/Spa Light Junction Boxes
$9.33
Box Mounting Bracket
$931.00
Low Profile In Box Kit, Brown/Clear, Horizontal Connection Orientation, 7.186 In Width, 4.934 In Height, 1 Gang, 1.541 LB/Ea
$27.98
Low Profile Inbox With Adapter Sleeve For New Brick. Horizontal With Weatherproof While In Use Clear Cover and White Box.
$3,940.04
Non Metallic Flanged Fixtured Hand Box. For New Construction. For 5/8 Wall Finish Thickness Can Convert Up to 7/8 Wall Finish Thickness.
$1,990.58
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 1/2"
$58.21
Screwless Electrical Box Attachment
$768.74
Floor Box, Plastic, Brown, 3.750 In Width, 4.655 In Height, 0.66 LB/Ea
$3,394.76
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI , With 4 Nail Holes Each Side, Side Leveling Bosses
$918.46
20
Popularity
Default