Add More Items
View All Quick Selects
Below you can add an image for '42547CLP KICHLER COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4 Port Panelboard Lug 250 MCM - 6 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".
Total Availability: In Stock
Check local availability
Book Price
$10,766.64
Per 100
Eaton CH 3/4-Inch Loadcenter Retrofit Stocking Kit, Main Circuit Breaker, 200 A, Retro Size Group D, Cover Height: 47 In, Cover Width: 24 In, Nema 1, 25 Kaic, CH, Surface, Flush, 42 Circuits, Single-Phase, 0.75 In, #1 Awg-300 Kcmil
$886.59
Each
Features:2 5/32IN Dia X 3 7/16IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$4,779.52
00784276804783|0784276|784276804783|78427680478|80478|STCL 153PH WH|STCL153PHWH|STCL-153PH-WH|Sunnata Touch Dimmer Led+ WH|Lewtron Electronics STCL 153PH WH|Lewtron Electronics STCL153PHWH|Lewtron Electronics STCL-153PH-WH|Lootron Electronics STCL 153PH WH|Lootron Electronics STCL153PHWH|Lootron Electronics STCL-153PH-WH|Lutron Electric STCL 153PH WH|Lutron Electric STCL153PHWH|Lutron Electric STCL-153PH-WH|Lutron Electronics STCL 153PH WH|Lutron Electronics STCL153PHWH|Lutron Electronics STCL-153PH-WH|Lut
$38.97
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X24, White, Steel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$271.24
3M™ Heat Shrink Cable Breakout Boot 2 Insulates and Seals Cable Breakouts In Multi Conductor Armored or Sheathed Cables. This Heavy Duty Boot Offers Good Electrical and Mechanical Protection. The Cross Linked, Mil I 81765 1 Qualified Polyolefin Construction Is Semi Rigid and Flame Retardant.
$62.30
00784276804806|0784276|784276804806|78427680480|80480|STCL 153PH La|STCL153PHLA|STCL-153PH-La|Sunnata Touch Dimmer Led+ La|Lewtron Electronics STCL 153PH La|Lewtron Electronics STCL153PHLA|Lewtron Electronics STCL-153PH-La|Lootron Electronics STCL 153PH La|Lootron Electronics STCL153PHLA|Lootron Electronics STCL-153PH-La|Lutron Electric STCL 153PH La|Lutron Electric STCL153PHLA|Lutron Electric STCL-153PH-La|Lutron Electronics STCL 153PH La|Lutron Electronics STCL153PHLA|Lutron Electronics STCL-153PH-La|Lut
Total Availability:
This item is no longer available. Click to view alternate items.
42U Smartrackstandard-Depth 2 Separate Compartment
$4,080.00
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 208Y/120V, Three-Phase, 4W, 600A, 42 Circuit, Copper Bus
$687.47
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, Integral Eol, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$6.82
8 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 49 Die Index.
$5.75
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 42 W, 3200 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.30 LB/Ea
$15.69
<P>Our 42-Inch Plastic Enclosure With Trim Ring and Hinged Door Is Perfect For Custom Homes That Require Several Different Modules. It’S Constructed With A Robust, Wireless Transparent Abs Plastic Material and Is A Light, Low-Profile Designed to Integrate Wireless Devices Into Traditional Structured Wiring Installations. The Universal Mounting Grid Is Compatible With A Large Variety Of Third Party Devices From Routers to Streaming Devices Like Apple TV and Roku to 8 Port Giga Switch to Power Strips and Mor
$131.69
Eclipse Inner Panel - Fits Encl. 42 X 36 - Steel/WHT
$264.77
Eaton Pow-R-Xpress Ez Trim Flush Unvented For 20"W X 42"H Box WEM2 Keyed Pow-R Stock
$151.85
Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 6" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$132.62
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 5 LB
$96.02
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 5 In Overall Width, 10 In Overall Length, 12 In Overall Height, 9.58 LB
$229.39
Continuous Hinge Enclosure Clamps CH Type 12, 14X12X6, Gray, Mild Steel
$263.58
SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height
$975.29
20
Popularity
Default