Search Results for "45-415 IDEAL INDUSTRIES INC"

1-20 of 2000
44109 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: 1-15, 16-90, A-Z, +, , /, 0, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 1-15 (6 Each), 16-90 (4 Each), A-Z (2 Each), +, , /, 0 (2 Each), Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

  • MFR Part #: 44-109
  • Total Availability: 23
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($207.00) ·
44109 - Ideal

Total Availability: In Stock

45718 - Ideal

Ideal 45-718 Wire Stripper, Ideal, Ki

  • MFR Part #: 45-718
  • Total Availability: 5
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($47.66) ·
45718 - Ideal

Total Availability: In Stock

66318 - Microstream

Led Pocket Light, 45 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 H Average Life, 0.6 In Diameter, 3.6 In Length, 1.1 Oz

  • MFR Part #: 66318
  • Total Availability: 3
  • Manufacturer: Microstream
  • Find: Similar Items
  • Pkg Sizes: 6 ($161.88) ·
66318 - Streamlight, Inc.

Total Availability: In Stock

44148 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, Temperature Rating: -40 to 180 Deg F, Markers Per Page: A-Z (45 Each), Number Of Pages: 26/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 1170 Total Markers

  • MFR Part #: 44-148
  • Total Availability: 70
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($151.60) ·
44148 - Ideal

Total Availability: In Stock

45321 - Ideal

Ideal, Stripper, Coax

  • MFR Part #: 45-321
  • Total Availability: 12
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($20.28) ·
45321 - Ideal

Total Availability: In Stock

45 - Nvent Erico

Welding Material, Copper Oxide/Aluminum, 0.13 LB

  • MFR Part #: 45
  • Total Availability: 599
  • Manufacturer: Nvent Erico
  • Find: Similar Items
  • Pkg Sizes: 20 ($294.80) ·
45 - Erico, Inc. Eritec-Caddy

Total Availability: In Stock

TLSWH - Sensorswitch

The TLS Twist-to-Lock Sensor From Sensorswitch™ Is An Occupancy Sensor Designed For Industrial Lighting Applications. Ideal For Mounting Heights From 8 FT. to 45 FT., The TLS Twist-to-Lock Sensor Delivers Reliable Motion Detection and Daylight Dimming Control, Helping Optimize Energy Usage In Large, High-Ceiling Spaces Like Warehouses and Manufacturing Facilities. Its Tool-Less, Twist-to-Lock Design Simplifies Installation With No Additional Wiring or Hardware Required. The TLS Twist-to-Lock Sensor Comes P

  • MFR Part #: TLS WH
  • Total Availability: 33
  • Manufacturer: Sensorswitch
  • Find: Similar Items
  • Pkg Sizes: 1 ($57.99) ·
TLSWH - Lithonia Lighting - Acuity

Total Availability: In Stock

45Q - Burndy

BW #45 Weld Metal W/Stik

  • MFR Part #: 45Q
  • Total Availability: 40
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 20 ($174.20) ·
45Q - Burndy LLC

Total Availability: In Stock

44296 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-296
  • Total Availability: 21
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($22.93) · 25 ($143.30) ·
44296 - Ideal

Total Availability: In Stock

4531 - HRR

Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder

  • MFR Part #:
  • Total Availability: 2
  • Manufacturer: HRR
  • Find: Similar Items
  • Pkg Sizes: 25 ($608.25) ·
4531 - Harris Products Group

Total Availability: In Stock

44358 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Legend: 240V, Material: Vinyl-Impregnated Cloth, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-358
  • Total Availability: 122
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($18.93) · 25 ($118.32) ·
44358 - Ideal

Total Availability: In Stock

45F3184 - HRR

Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks

  • MFR Part #:
  • Total Availability: 7
  • Manufacturer: HRR
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,948.25) ·
45F3184 - Harris Products Group

Total Availability: In Stock

44298 - Ideal

Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 277/480V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-298
  • Total Availability: 18
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($143.30) ·
44298 - Ideal

Total Availability: In Stock

45 - Burndy

Weld Metal, Plastic (Cartridge) Material, 0.0065 LB

  • MFR Part #: 45
  • Total Availability: 10
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 20 ($131.20) ·
45 - Burndy LLC

Total Availability: In Stock

44353 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Material: Vinyl-Impregnated Cloth, Legend: 120V, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-353
  • Total Availability: 95
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($20.03) · 25 ($125.19) ·
44353 - Ideal

Total Availability: In Stock

4533 - HRR

Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder

  • MFR Part #:
  • Total Availability: 71
  • Manufacturer: HRR
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,701.36) ·
4533 - Harris Products Group

Total Availability: In Stock

44364 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Legend: 480V, Material: Vinyl-Impregnated Cloth, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-364
  • Total Availability: 310
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($18.93) · 25 ($118.32) ·
44364 - Ideal

Total Availability: In Stock

457W - Halo

00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W

  • MFR Part #: 457W
  • Total Availability: 18
  • Manufacturer: Halo
  • Find: Similar Items
  • Pkg Sizes: 1 ($66.08) ·
457W - Cooper Lighting Solutions

Total Availability: In Stock

44295 - Ideal

Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate

  • MFR Part #: 44-295
  • Total Availability: 209
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($143.30) ·
44295 - Ideal

Total Availability: In Stock

85366 - Ideal

Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8

  • MFR Part #: 85-366
  • Total Availability: 3,250
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($27.28) ·
85366 - Ideal

Total Availability: In Stock

44109 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: 1-15, 16-90, A-Z, +, , /, 0, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 1-15 (6 Each), 16-90 (4 Each), A-Z (2 Each), +, , /, 0 (2 Each), Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

MFR Part #:
44-109
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
5 Each ($207.00)
45718 - Ideal

Ideal 45-718 Wire Stripper, Ideal, Ki

MFR Part #:
45-718
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($47.66)
66318 - Microstream

Led Pocket Light, 45 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 H Average Life, 0.6 In Diameter, 3.6 In Length, 1.1 Oz

MFR Part #:
66318
Manufacturer:
Microstream
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
6 Each ($161.88)
44148 - Ideal

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, Temperature Rating: -40 to 180 Deg F, Markers Per Page: A-Z (45 Each), Number Of Pages: 26/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 1170 Total Markers

MFR Part #:
44-148
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
70 Each
Pkg Sizes:
5 Each ($151.60)
45321 - Ideal

Ideal, Stripper, Coax

MFR Part #:
45-321
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($20.28)
45 - Nvent Erico

Welding Material, Copper Oxide/Aluminum, 0.13 LB

MFR Part #:
45
Manufacturer:
Nvent Erico
Local Availability:
Out Of Stock
Total Availability:
599 Each
Pkg Sizes:
20 Each ($294.80)
TLSWH - Sensorswitch

The TLS Twist-to-Lock Sensor From Sensorswitch™ Is An Occupancy Sensor Designed For Industrial Lighting Applications. Ideal For Mounting Heights From 8 FT. to 45 FT., The TLS Twist-to-Lock Sensor Delivers Reliable Motion Detection and Daylight Dimming Control, Helping Optimize Energy Usage In Large, High-Ceiling Spaces Like Warehouses and Manufacturing Facilities. Its Tool-Less, Twist-to-Lock Design Simplifies Installation With No Additional Wiring or Hardware Required. The TLS Twist-to-Lock Sensor Comes P

MFR Part #:
TLS WH
Manufacturer:
Sensorswitch
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
1 Each ($57.99)

MFR Part #:
45Q
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
20 Each ($174.20)
44296 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-296
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
4 Each ($22.93)
25 Each ($143.30)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
25 Each ($608.25)
44358 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Legend: 240V, Material: Vinyl-Impregnated Cloth, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-358
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
122 Each
Pkg Sizes:
4 Each ($18.93)
25 Each ($118.32)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
25 Each ($1,948.25)
44298 - Ideal

Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 277/480V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-298
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
25 Each ($143.30)
45 - Burndy

Weld Metal, Plastic (Cartridge) Material, 0.0065 LB

MFR Part #:
45
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
20 Each ($131.20)
44353 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Material: Vinyl-Impregnated Cloth, Legend: 120V, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-353
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
95 Each
Pkg Sizes:
4 Each ($20.03)
25 Each ($125.19)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
71 Each
Pkg Sizes:
24 Each ($1,701.36)
44364 - Ideal

Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4-1/2 In, Legend: 480V, Material: Vinyl-Impregnated Cloth, Temperature Range: -40 to 180 Deg F, Text Size: 3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-364
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
310 Each
Pkg Sizes:
4 Each ($18.93)
25 Each ($118.32)
457W - Halo

00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W

MFR Part #:
457W
Manufacturer:
Halo
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
1 Each ($66.08)
44295 - Ideal

Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate

MFR Part #:
44-295
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
209 Each
Pkg Sizes:
25 Each ($143.30)
85366 - Ideal

Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8

MFR Part #:
85-366
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
3,250 Each
Pkg Sizes:
25 Each ($27.28)

Begin Live Chat