Add More Items
View All Quick Selects
Below you can add an image for '450' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2,874.67
Per 100
Features:3.57IN Length X 1.4IN Width X 2.68IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
Total Availability: In Stock
$3,899.62
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$50.04
Klein SL1415 1/4" SL Power Drivers
$7.55
Each
Klein SL31615 3/16" SL Power Driver
$7.43
Eaton Crouse-Hinds Series SL Sealing Locknut, Rigid/Imc, Malleable Iron, 3-1/2"
$4,783.01
Klein SL14355 1/4" SL Power Drivers
$16.05
Aluminum Cover With Neoprene Integral Gasket, 1-1/4 to 1-1/2 In (Trade), Gray, Powder Paint, 0.1800 LB
$1,254.20
Klein SL316355 3/16" SL Drivers 3-1
$15.43
This item is no longer available. Click to view alternate items.
Nvent Caddy Speed Link SLK With Hook, 2 MM Wire, 3.3' Length
$18.17
Rigid Conduit Body Cover, Epoxy Powder Painted, 1-1/4 to 1-1/2 In Trade Size, 90 ° Angle, 1.5 In Length, 0.13 LB/Ea
$893.05
Stack Light, Continuous Light Type; Ul 508, Ul (Canada and Us), Csa C22.2, Ce Approval; 24 Volt Ac/DC Operating Voltage; Ul Type 4/4X/13, IP66 Enclosure; Led Lamp Type; Polycarbonate Lens Material; Green Lens Color; Cutler-Hammer Brand; SL4 Model
$127.47
Nvent Caddy Speed Link SLK With Hook, 2 MM Wire, 6.6' Length
$3,621.71
6" SLD Designer Trim, Tuscan Bronze
$24.16
PVC Heater
$574.04
Stack Light, Continuous Light Type; Ul 508, Ul (Canada and Us), Csa C22.2, Ce Approval; 24 Volt Ac/DC Operating Voltage; Ul Type 4/4X/13, IP66 Enclosure; Led Lamp Type; Polycarbonate Lens Material; Red Lens Color; Cutler-Hammer Brand; SL4 Model
The F.5X.5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. .5" X .5" (12.7 MM X 12.7 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
$4.20
Per Foot
OBS60109 Slim Floodlight 1A, 100 Watts, 120 277V, 80+Cri, 5000K, Wide Flood Distribution, Bronze Painted Finish
$825.50
Stack Light, Continuous Light Type; 2.13 Inch Diameter X 13.4 Inch Height X 2.84 Inch Width Size; Ul (Canada and Us), Ul E29184, Csa C22.2/94-91/14-10/NKCR7, IEC, Ce Approval; 24 Volt Ac/DC Operating Voltage; SL Signal Tower Application; Base Mounting
$468.64
These Heavy-Duty Staples Are Designed For Safe and Secure Insulation Of NM (Romex®) Cable Gauges 14/2, 14/2G, 12/2, 12/2G, 10/2, and 10/2G, and Other Wire Up to 31/64-Inch (12 MM) In Width. For Exclusive Use With Klein'S Loose Cable Staplers (Cat. Nos. 450-01 and 450-100). These Ul Listed Insulated Staples Are Available In Packs Of 300.
$12.24
20
Popularity
Default