45009 - 4 Oz Btle Acid-Away For Poe Oi

Rectorseal

  • $42.48 (Each)
  • $42.48 (Each)

  • $509.76 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45009
Manufacturer
Rectorseal
Manufacturer's Part Number
45009
Description
4 Oz Btle Acid-Away For Poe Oi
4 Oz Btle Acid-Away For Poe Oi
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
12163800 - Chemical scavengers
UPC/GTIN
021449450096 / 00021449450096
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.48 (Each)
Standard Packaging
$509.76 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
27
Resources
Images
 
 
45009 - Large Image
MSDS Sheets
 
 
45009 - MSDS Sheet
Attachments
 
 
45009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Pale Yellow
Descriptions
Product Type
Air Conditioner Acid Neutralizer
Description
4 OZ BTLE ACID-AWAY FOR POE OI
Long Description
AIR CONDITIONER ACID NEUTRALIZER, PALE YELLOW COLOR; AIR CONDITIONER AND REFRIGERATION SYSTEMS POE OIL APPLICATION; BOTTLE CONTAINER TYPE; 4 OUNCE CONTAINER CAPACITY; 0630 MSDS NUMBER; 145 DEG F FLASH POINT; POLYOL ESTER OIL COMPOSITION
extra long description
AMBER COLOR; AIR CONDITIONER AND REFRIGERATION SYSTEM APPLICATION; SEALED METAL CAN CONTAINER TYPE; 4 FLUID OUNCE CONTAINER CAPACITY; 148 DEG F FLASH POINT; POLYOL ESTER OIL COMPOSITION; POE OIL CLEANER TYPE; ACID-AWAY[R] BRAND; ODOR PETROLEUM; SPECIFIC GRAVITY 0.9; BOILING POINT 320 DEG F; VAPOR DENSITY 5; VAPOR PRESSURE 5 MM HG AT 68 DEG F; EVAPORATION RATE 1; SHELF LIFE 2 YEAR
Additional Information
Odor Petroleum; VOC 10 Gram per Liter; Vapor Pressure 5 Millimeter of Mercury at 68 Deg F; Boiling Point 320 Deg F; Specific Gravity 0.9
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
MSDS Number
0630
Flash Point
145 Deg F
Container Capacity
4 Ounce
Container Type
Bottle
Composition
Polyol Ester Oil
Manufacturer Information
Manufacturers Part Number
45009
Brand
Rectorseal
GTIN
00021449450096
UPC
021449450096
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Packaging
Weight per each
0.41
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Air Conditioner and Refrigeration Systems POE Oil
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
12 View Store

A-L

Location Stock Available
Dallas
9 View Store
Gainesville
2 View Store

* All prices subject to change.

Begin Live Chat