Add More Items
View All Quick Selects
Below you can add an image for '454SNW' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
Total Availability: In Stock
$77.93
BW #45 Weld Metal W/Stik
$8.71
4X45 Emt Elbow
$14,146.10
Per 100
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Non-Insulated, Malleable Iron, 4"
$41,050.26
45 Weld Metal, Standard Cartridge.
$6.56
*Discontinued* Lambro 674W 4"" WHT Vent 3
$10.52
WN Series - 4 Lamp Replacement Lens
$66.45
"00080083749072|0080083|080083749072|08008374907|74907|4CWPLD4040C|48"" Contour Wrap, 4000 LM, 4K, Unv Dim|Cooper Lighting 4CWPLD4040C|Cooperlighting 4CWPLD4040C|Eaton / Cooper Lighting 4CWPLD4040C|Eaton Cooper Lighting 4CWPLD4040C|Eeton Cooper Lighting 4CWPLD4040C|Halo - Cooper Lighting 4CWPLD4040C|Metalux 4CWPLD4040C|20332860"
$117.48
The F4X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 4" X 4" (101.6 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$18.53
Per Foot
Reduced Profile, Single Circuit Trac Sections For Surface or Pendant Mounting. Compatible With A Full Range Of Feed, Connector, and Mounting Accessories. Accepts All Trac-Lites and Trac-Master Trac Fixtures.
$47.70
4X45 Galvanized Elbows
$24,670.48
Refrigerant R454B 20 LB Cylinder
$823.59
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
Multi-Function Clip, 1/4" Rod, #12#8 Wire, 1/8"3/8" Flange, 1/4" Screw
$217.93
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Installs With Quarter Turn, Steel, Dove-Tail Slide-In Nut, Dove-Tail Combo Nut Washer, Electro-Plated Zinc, 400 LBS Pull Out Strength, 300 LBS Slip Strength, 3/8"-16 Thread Size
$313.78
#45 Shot Ez-Lite Remote
$7.51
Smooth Wall Plate 4-Gang 4toggle
$353.96
20
Popularity
Default