Add More Items
View All Quick Selects
Below you can add an image for '45639OZL18' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
Total Availability: In Stock
Check local availability
Book Price
$77.93
Each
Led Hid Replacement Lamp, 45W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$77.00
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 45/36/27W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
$86.17
Reflex Super T-Stripper Wire Stripper, Size: 8 - 14 Awg Solid, 8 - 16 Awg Stranded, Ergonomic Handle, Steel
$28.34
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
$118.24
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Available now at Houston RDC: In Stock
Houston RDC Availability: In Stock
$105.92
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
$206.24
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 18.84 LB
$101.03
Led Hid Replacement Lamp, 45W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
$65.98
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
The S6-18-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Miniature, 6.3” (160MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$4.51
Per 100
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
Led Hid Replacement Lamp, Power Select 45/36/27W, EX39 Base, 5000K, 120-277V Input, Directdrive
$73.90
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$12.62
Led Hid Replacement Lamp Feat. Power Select & Color Select. 45/36/27W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
$80.96
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$125.14
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 2" Trade Size
$3,974.47
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$11.38
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
20
Popularity
Default