Add More Items
View All Quick Selects
Below you can add an image for 'Four Square Boxes & Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
48X36X12 N4 Enclosure
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,289.57
Each
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
Total Availability: In Stock
$576.75
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,916.31
00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-8830|Hammer-Drill 1/2 In X 4 In X 6 In|Millwaukee Electric Tool 48 20 8830|Millwaukee Electric Tool 48208830|Millwaukee Electric Tool 48-20-8830|Milwaukee 48 20 8830|Milwaukee 48208830|Milwaukee 48-20-8830|Milwaukee Electric Tool 48 20 8830|Milwaukee Electric Tool 48208830|Milwaukee Electric Tool 48-20-8830|Milwaukee Tool 48 20 8830|Milwaukee Tool 48208830|Milwaukee Tool 48-20-8830|Milwaukie Electric Tool 48 20 8830|Milwaukie E
$9.23
Eaton B-Line Series Type 1 Junction Boxes, 48" Height, 12" Length, 48" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Double Door, No Knockout, Thru Holes, Carbon Steel
Ready to ship from Denver: In Stock
Denver Availability: Out Of Stock
$981.75
00452422382935|0004524|00452422382935|45242238293|38293|48324442|Mil Milwaukee Repair 48324442|Mil Milwaukee Tool 48324442|Millwaukee Electric Tool 48324442|Milwauke 48324442|Milwaukee 48324442|Milwaukee Electric Tool 48324442|Milwaukee Tool 48324442|Milwaukie Electric Tool 48324442
$1.72
This item is no longer available. Click to view alternate items.
00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric
$19.65
48X48X48 T15 Composite Box
$3,154.00
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
Eaton B-Line Series Premier Series Accessories, Nema 4, White Polyester Powder Coated, Protects From Dust, Dirt and Non-Corrosive Liquids, Stainless Steel, Nema Panel Adapters, Premier Series Accessories, Panel
$344.97
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
Milw 48-89-4630 15 PC Tin Drill Bit
$27.07
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,816.62
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 48X36, White, Steel
$433.12
Milwaukee 48-22-6109 Wire Strippers Feature A Swing-Lock Design For Fast One-Handed Operation, and Won’T Open When Stored In A Pouch or Backpack. These Pliers Feature A Curved Blade Design That Allows For Clean Cuts Through Larger Wire Sizes and Have The Capability to Cut #6 and #8 Bolts. The Pliers Ergonomic Handle Form and Lightweight Design Allows For Maximum Versatility and Smooth Wire Stripping. The Milwaukee 48-22-6109 Is Perfect For The Toughest Of Jobsites. Milwaukee Stands Behind Their Product and
Available now at Colorado Springs: In Stock
Colorado Springs Availability: In Stock
$20.90
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 16" Length, 36" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$7,630.98
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$6,086.96
The Milwaukee® Redltihium™ Usb 3.0AH Battery Provides More Runtime, Longer Life, and Faster Charging. It Delivers Up to 20% More Capacity For Milwaukee Usb Rechargeable Solutions Compared to The First Generation Redlithium™ Usb Battery (48-11-2130). The Higher Capacity Provides Longer Runtime and More Power For Performance In Every Milwaukee Usb Rechargeable Solution. These Milwaukee Usb Rechargeable Batteries Deliver Up to 1, 000 Recharges For A Longer Life Out Of A Single Battery. Get Back to Work Faster
$33.89
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal 35273|Ideal 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
Eaton Arrow Hart Straight Blade Connector , #18-12 Awg, 15A, Commercial, 125V, Back Wire, Yellow, Brass, Vinyl, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, 0.25-0.66", Vinyl, Ed Box
$16.35
20
Popularity
Default