Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Boxes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Button Head Anchor Kit, 1/4 X 1 In. Size, 100 Pieces, Nylon Material, Includes (1) Carbide Masonry Drill and (100) Button Head Anchors With Pin
Total Availability: In Stock
Check local availability
Book Price
$24.77
Each
3M™ Scotchlok™ Insulation Displacement Connector 567 Electrically Connects A Tap Wire to A Run (Through) Wire While Insulating The Connection. This Connector Is Suitable For Control Circuit Wiring, Fixture Wiring, Appliance Wiring, Signal and Pa Systems and Automotive/Boat/RV Wiring. Polypropylene Insulated and Self Stripping.
Ready to ship from Alexandria: In Stock
Alexandria Availability: Out Of Stock
$71.71
Per 100
3M™ Scotchlok™ Insulation Displacement Connector 562 Is A Double Run or Tap Connector For Tap or Parallel Splicing. Polypropylene Insulated, Self Stripping and Flame Retardant.
$57.52
1-50 Numbers
$6.46
Eaton Lampholder, Hook Mounting, Weatherproof, Sign and Score Board, Attachon, #14-12 Awg, Medium Base, Black, Outdoor, Phenolic, 250V, 660W 271809
Available now at Natchitoches: In Stock
Natchitoches Availability: In Stock
$6.44
Jab Saw, 6 In Blade Length, 12 In Overall Length, 0.31 LB
$18.65
Liquidtight Strain Relief Connector, 3/4 Inch, 90 Degree Bend, Cord Range 0.310 to 0.560 Inch, Throat Diameter 25/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
$4,244.67
<P>Protects Wires From Abrasion. Slips Into Open End Of 700 Series Raceway.</P>
$55.10
Rust Proof Paint, Solvent Base Type, Meter Gray, 15 Min. Dry Time, Aerosol Can, 12 Oz. Net Weight, 16 Oz. Size
$13.42
Duplex Receptacle, 15 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Nylon Material, Brown, 0.2100 LB
$42.50
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
This item is no longer available. Click to view alternate items.
Replacement Pilot Bit For Use With Arbor Model 49-57-0035 Which Can Be Used For Both Steel Plate and Sheet Metal Carbide Tipped Hole Saws. This Bit Is Standard Equipment.
$13.12
Strap, 2 In Trade Size, 15 LB/100
$141.49
51-100 Numbers
Eaton Crouse-Hinds Series Rigid/Imc Strap, Galvanized Steel, 1-1/2", Two Hole
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$83.29
5600080
$226.67
Eaton Lampholder, Medium Base, Black, Phenolic, 250V, 660W, Wire Leads 271106
$9.86
120/240V 1PH 100A NMA1 Xfer SWTCH W/ 12CKT Lodcntr
$483.36
Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 3/4 In Slotted Flat Head Machine Screws and (50) #6-32 X 1-1/4 In Slotted Flat Head Machine Screws and (100) #6-32 X 1/2 In Slotted Flat Head Machine Screws and (75) #6-32 X 1 In Slotted Flat Head Machine Screws and (40) #6-32 X 1-1/2 In Slotted Flat Head Machine Screws, (30) #6-32 X 2 In Slotted Flat Head Machine Screws
$38.72
Copper Free Aluminum Die-Cast. Five Conduit Bodies In One. Ships As An LB But Converts to A T, LL, LR, or C. Combination Threaded Imc or Rigid and Set Screw Emt. Trade Size 1-1/2"
$10,374.16
20
Popularity
Default