Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Boxes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Material, Copper Oxide/Aluminum, 0.25 LB
Available now at Lubbock: In Stock
Total Availability: In Stock
Lubbock Availability: In Stock
Book Price
$23.90
Each
Liquidtight Strain Relief Connector, 3/4 Inch, 90 Degree Bend, Cord Range 0.310 to 0.560 Inch, Throat Diameter 25/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
Check local availability
$4,244.67
Per 100
90 Weld Metal, Standard Cartridge.
Total Availability:
Total Availability: Out of Stock
$11.33
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum
$23.49
Liquidtight Strain Relief Connector, 1/2 Inch, 90 Degree Bend, Cord Range 0.125 to 0.375 Inch, Throat Diameter 19/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
$3,571.05
Liquidtight Strain Relief Connector, 90 Degree Bend, 1/2 Inch NPT Thread, Cable Range 0.125 Inch/3.2MM to 0.375 Inch/9.5MM, IP65 Rating, Uv Resistant Polyamide 6.6 Body, Black
Total Availability: Available from manufacturer.
$3,209.13
90 STD Weld MTL
$15.90
3M™ Scotchlok™ Insulation Displacement Connector 905 Is A Double Run or Tap Connector That Can Connect Two Wires In A Tap, Inline, Pigtail or Double Run Installation While Insulating The Connection. This Connector Is Ideal For Low Voltage Accessories and Electronics.
$242.82
Per 1,000
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
Baffle, Baffle; White Trim Ring, Black Baffle; 6 Inch Nominal Aperture Size; Round Aperture Shape; PAR38 90 W Incandescent Lamp; Size 7 7/8 Inch Od; Used On H47T/H47ICT/H47ICAT Incandescent Recessed Downlighting; Halo Brand
$116.42
Baffle, Baffle; White Trim Ring, Black Baffle; 6 Inch Nominal Aperture Size; Round Aperture Shape; PAR38 90 W Incandescent Lamp; Size 7 7/8 Inch Od; Used On H47T/H47ICT/H47ICAT Incandescent Recessed Downlighting; Halo[R] Brand
Snap In Blank, 3/4 In Trade Size, Silver/Plated, 0.31 In Length, 1.235 In Width, 1.235 In Height, 3/4 In Knockout Size, 1 Knockout, 0.015 LB/Ea
$86.44
Steel Snap In Blanks. Zinc Plated Steel. For 1-1/4" Knockout.
$283.79
Raco 9030G Open Center Bracket For
$507.81
1-50 Numbers
$6.46
Steel Snap In Blanks. Zinc Plated Steel. For 2" Knockout.
$567.49
Steel Snap In Blanks. Zinc Plated Steel. For 1-1/2" Knockout.
$3.09
Steel Snap In Blanks. Zinc Plated Steel. For 1" Knockout.
$235.55
Replacement Pilot Bit For Use With Arbor Model 49-57-0035 Which Can Be Used For Both Steel Plate and Sheet Metal Carbide Tipped Hole Saws. This Bit Is Standard Equipment.
$13.12
20
Popularity
Default