Add More Items
View All Quick Selects
Below you can add an image for '49120AVI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Unt 88120GRTNK N3R Screw Cover Gutt
Total Availability: In Stock
Check local availability
Book Price
$757.76
Each
The ST120+ Socket Tester With A Gfci Test Button and Beeper From Fluke Is The Perfect Tester For Electricians and Electrical Inspectors, Home Inspectors and Technicians Who Need to Verify The Correct Wiring Of Outlets. The Bright, Easy to See Leds Let You Know If An Outlet Is Miswired and The Integrated Gfci Test Button Gives You Peace Of Mind By Allowing You to Verify The Proper Operation Of Gfci Equipped Outlets.The Addition Of A Switchable Beeper Makes The ST120+ Even More Capable. In Addition to Provid
$27.37
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$260.00
Klein Tools CL120 Clamp Meter Is An Automatically Ranging Digital Clamp-Meter That Measures Ac Current and NCVT Via The Clamp, and Ac/DC Voltage, Resistance and Continuity Via Test-Leads. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Time-Saving Features.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$77.71
The S12-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$11.82
Per 100
The S12-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.16
PVC DB120 1 X 20 Duct Be
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$38.43
Per 100 Feet
The M18™ Force Logic™ 750 MCM Crimper Is The Easiest Way to Crimp, Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Cu and Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee® Exact™ 12T U-Style Dies Are Individually Engineered Both For Quality Crimps and For Faster Connections On All Sizes With Die Lengths Specific to Each Connector. In Addition Every Exact™ 12T U-Style Die Features Vivid Industry
$1,956.54
The S12-50-M0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
$110.44
Per 1,000
Eaton B-Line Series Wiring Trough, 8" Height, 120" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$836.12
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
P&S CSB120I Disc - Sub Csb20ac1i
$1,053.66
Etn CL120CAF Type CL 1-Inch Classif
Total Availability:
$404.67
This item is no longer available. Click to view alternate items.
The Tork EWZ120 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface to Activate Lights or Signage. Features One SPDT Output Channel With Automatic Voltage Detection. Designed For Commercial Applications Including Outdoor Lighting, Motors, Security or Parking Lot Lights, and Heating or Air Conditioning Equipment.
$378.64
Etn CH120AF Type CH 3/4-Inch Fire-G
$67.37
3 In X 20 FT PVC Direct Burial DB120 Duct, Low Modulus, Belled End
$142.48
2 In X 20 FT PVC Direct Burial DB120 Duct, Low Modulus, Belled End
$61.34
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP120 Features 1/2" Width, 1 Pole, An Ampere Rating Of 20 A, An Interrupting Rating Of 10KAIC, and A Voltage Of 120/240V.
$46.10
DR12OB, 12" Downrod, Oiled Bronze Downrods
$7.92
20
Popularity
Default