Add More Items
View All Quick Selects
Below you can add an image for '49123AVI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The M18™ Force Logic™ 750 MCM Crimper Is The Easiest Way to Crimp, Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Cu and Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee® Exact™ 12T U-Style Dies Are Individually Engineered Both For Quality Crimps and For Faster Connections On All Sizes With Die Lengths Specific to Each Connector. In Addition Every Exact™ 12T U-Style Die Features Vivid Industry
Total Availability: In Stock
Check local availability
Book Price
$1,956.54
Each
Unt 8812GRTNK N3R Screw Cover Gutte
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$81.92
Bur YAV12G3 14-12 Hvydty Ring 1/4 S
$85.14
Per 100
Type 3R Hinge Cover - 12 X 12 X 10 - Galv/Gray
$299.44
Screw-Cover Drip-Shield Type 3R With Knockouts, 24X24X12, Gray, Steel
$371.03
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 5 Knockouts, 22.0 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$101.89
48X48X12 N3R DDCT
$1,769.54
The Milwaukee® Open-Lok™ 1-1/4" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across
$15.27
3X12 Galvanized Nipple
$6,464.67
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 4 In Overall Height, 5 Knockouts, 19.0 LB
$86.38
1X12 Aluminum Nipple
$4,262.80
Unt 6612GRTNK N3R Screw Cover Gutte
$77.80
Eaton B-Line Series Wiring Trough, 8" Height, 120" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$836.12
Unt 88120GRTNK N3R Screw Cover Gutt
$757.76
MC123 BK/RD/BL/GN/WH-BK/WH-RD/WH-BL
$2,702.61
Per 1,000
Wiring Trough Nema Type 3R, 6.00X6.00X12.00, Gray, Steel
$105.17
1X12 Galvanized Nipple
$1,398.08
Stronghold SMP12A-3X Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .785" X .785” (20 X 20 MM), Are Natural In Color, and Come In Packages Of 30.
$18.10
The Milwaukee® Open-Lok™ 1-3/4" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across
$32.37
Eaton B-Line Series Panel Enclosure, Nema 1, Ansi 61 Gray Painted, Steel, Type 1 Small, Optional, Panel Enclosures, Type 1 Locking Enclosure With Perforated Panel
$25.52
20
Popularity
Default