Add More Items
View All Quick Selects
Below you can add an image for '49256BK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
This High-Quality RJ25 (6P6C) Keystone Connector Is Designed For Use In Any Keystone Wall Plate. It Features Rear Retention Caps to Ensure Secure Wire Termination, Making It A Reliable Choice For Your Network Setup.
Total Availability: In Stock
Check local availability
Book Price
$3.79
Each
Large Thread Arbor, 3/8 In Shank Diameter, Steel, 0.53 LB
$26.97
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
$579.92
Gel 25G25-6PK-120 12983 Incandesc
$1.89
The GCC6X6250-250 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$90.65
The GCC6X6250-1/0 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
$82.40
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial, 25A, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$350.11
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 25A Ferrule Smartspot® Amp-Trap 2000®
$39.09
Power Stud Block, Standard Type; 3.47 Inch L X 4 Inch W X 2.61 Inch H Size; Copper Conductor Material; Csa Approval; 600 V Voltage Rating; 230 Ampere Current Rating; CC1432, Clear Plastic Cover Type; 150 Deg C Temperature Rating
$43.87
THW #6 Black
$882.47
Per 1,000
Designed With A Robust 1/4 In. Quick Change Hex Shank, Milwaukee® Shockwave™ Impact Duty™ Hole Saws Give Professionals A Hole Making Solution to Use With Impact Drivers. Utilizing A Thin Wall, 8 Tpi Design, Shockwave™ Impact Hole Saws Deliver A Burr-Free Cut Up to 40% Faster Than Standard Bi-Metal Hole Saws. The Included Ejection Spring Removes The Frustration Of Manually Removing Slugs By Automatically Ejecting The Material. A Stop Shoulder Design Prevents Over-Drilling Into Material and Potentially Damag
$21.48
2" Neoprene Form 7 Cover Gasket
$7.50
Dual Fillter Plenum R6 20"X25" 1" & 4" FLTR
$122.63
Cable Tie CT6BK40-C, 1000/Case
$11.19
Per 100
Eaton Straight Blade Plug , #18-10 Awg, 15A, Commercial, 125V, Back Wire, Black, Brass, Thermoplastic, 1-15P, Two-Pole, Two-Wire, Non Grounding, Screw, 0.328" Diameter, Thermoplastic Rubber, Ed Box
$10.22
Urd 2-2-2-4BK6
$2,114.28
The LCB2-56-Q Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$408.75
P&S 1595BK Disc Sub 1597BK
Total Availability:
$14.79
This item is no longer available. Click to view alternate items.
Dual Filter Plenum R6 16"X25" 1" & 4" FLTR
$114.88
FLNR025 Is A Class RK5 Fuse With An Ampere Rating Of 25 and Cartridge-Style Construction.
$14.87
20
Popularity
Default