Add More Items
View All Quick Selects
Below you can add an image for '49776BK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black, Nylon Material, 1.530 In Diameter, 1.8 In Length, Impact Resistant, Chemical Resistant, 0.1 LB
Total Availability: In Stock
Check local availability
Book Price
$616.01
Per 100
P&S 1595BK Disc Sub 1597BK
Total Availability:
Total Availability: Out of Stock
$14.79
Each
This item is no longer available. Click to view alternate items.
Straight Blade Connector 15A 125V Dead Front
$1,077.39
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Black, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack, Auto Grounding
$3.88
2" Neoprene Form 7 Cover Gasket
Total Availability: Available from manufacturer.
$7.50
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 2 In Hub Size, Tee Side Hub Location, TB Configuration, 9.1875 In Length, 3 In Width, 6.125 In Height, Threaded, 5.33 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$181.77
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 9.19 In, Width: 3 In, Height: 4.19 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapere
$133.72
Eaton Decorator / Gfci Wallplate, Black, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
$146.08
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Black, Impact Resistant, 0.1400 LB
$378.32
Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code Requirements For Ground Fault Protection, Gfci Receptacles Make It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. 20A Outlets Are Ideal For Use With Larger Appliances, As Well As to Meet Regional Requirements (Chicago, Canada). Gfci Protection Is Requi
$26.49
Eaton Straight Blade Plug , #18-10 Awg, 15A, Commercial, 125V, Back Wire, Black, Brass, Thermoplastic, 1-15P, Two-Pole, Two-Wire, Non Grounding, Screw, 0.328" Diameter, Thermoplastic Rubber, Ed Box
$10.22
Eaton Crouse-Hinds Series Condulet Form 7 Gasket, Neoprene, 2"
$690.85
Conduit Body Gasket, Form 7 Body Type, 1 CT;50 PK Package Quantity, 2 In Trade Size
Cable Tie CT6BK40-C, 1000/Case
$11.19
Drive Bit, 1/2 In Bit Size, Black, 6 In Overall Length, 0.23 LB
$15.81
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant Registered 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
$622.11
Eaton B-Line Series Wireway Barrier, Barrier Bolt-On, Steel, 6" X 6"
$86.25
Range Power Receptacle, 50A, Black, Screw, Glass-Filled Nylon, Flush, 10-50R, Three-Pole, Three-Wire, Three-Pole, Three-Wire, Non-Grounding, Range, Power, S80, 125/250 Vac, #12 - 4 Awg, Back and Bottom, Receptacle
$14.58
Urd 2-2-2-4BK6
$2,114.28
Per 1,000
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$13.41
20
Popularity
Default