Add More Items
View All Quick Selects
Below you can add an image for '49875WZC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Low-Profile Zinc Die-Cast, Liquid-Tight, and Oil-Tight Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .385 to .750 Cord Range With A 3/4 Inch Trade Size.
Total Availability: In Stock
Check local availability
Book Price
$578.24
Per 100
The Kitchen Countertop Outlet Is A Code-Compliant, Ul 498-Certified Solution For Kitchen Islands and Peninsulas, Featuring A Compact Design and Quick Connection For Easy Installation. Passing A Strict Half-Gallon Spill Test, The Outlet Ensures Reliability and Performance, Offering The Utmost Safety For Homeowners. The Outlet Can Withstand Strong Wear and Tear, With Built-In Corrosion/Chemical Resistance, and The Surface-Mount Design Makes Everyday Cleaning Easy to Help Maintain Long-Term Aesthetic. Purchas
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$109.87
Each
Gardner Be GSW-49 Rocker SPST Red
$16.18
$100.72
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$271.27
6" Trim Baffle - Slope Ceiling Trim White Trim With White Coilex Baffle
$55.30
Slope Ceiling Trim White, Stainless Steel, White, Recessed Mount, 7.875 In Length, 5.125 In Width, 7.875 In Height, 0.98 LB
*WM*49778 Belt, RND 5/16IN Dia, 49.0IN L 8 PK
$148.00
Cantex EZ25CN-HW 25 Cu. In. Heavy Wall New Work Residential Ceiling Box Is A Nail-On Heavy Duty Ceiling Box With Wire Clamps. It Is A Heavy Duty New Construction (New Work) Ceiling Box For Extreme Conditions. This Ez Box Heavy Wall Residential Ceiling Box Is Ideal For Applications Where A Stronger Ceiling Box May Be Exposed to The Elements.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$765.86
Cantex EZ25CNG-HW 25 Cu. In. Heavy Wall New Work Residential Ceiling Box Is A Nail-On Heavy Duty Ceiling Box With Wire Clamps and A Ground Lug. It Is A Heavy Duty New Construction (New Work) Ceiling Box For Extreme Conditions. This Ez Box Heavy Wall Residential Ceiling Box Is Ideal For Applications Where A Stronger Ceiling Box May Be Exposed to The Elements.
$853.48
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 300 V, 15 to 125 A, 30 W, 2150 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, 0.33 LB
$8.22
Cantex EZ08SB Is A 1-Gang 8 Cubic Inch PVC Switch or Outlet Box That Is Great For Residential and Light Commercial New Construction (New Work) Applications Where A Shallow Electrical Box Is Needed. It Features A Molded-On PVC Bracket For Easy Mounting On Wood or Metal Studs.
$364.15
36 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
$44.99
15W T8 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
$4.10
P&S PJSC8W Sec WP JR Jum Dup Recpt
$5.02
The M18™ Force Logic™ 750 MCM Crimper Is The Easiest Way to Crimp, Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Cu and Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee® Exact™ 12T U-Style Dies Are Individually Engineered Both For Quality Crimps and For Faster Connections On All Sizes With Die Lengths Specific to Each Connector. In Addition Every Exact™ 12T U-Style Die Features Vivid Industry
$1,956.54
Cantex EZ08SF Is A 1-Gang 8 Cubic Inch PVC Switch or Outlet Box That Is Great For Residential and Light Commercial Applications Where A Shallow Electrical Box Is Needed. It Features Molded-On PVC Flanges For Easy Mounting On A Closed Wall.
$265.91
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
$1,125.20
20
Popularity
Default