Add More Items
View All Quick Selects
Below you can add an image for '49885DBK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
OBS75858 88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
Total Availability: In Stock
Check local availability
Book Price
$76.81
Each
The Kitchen Countertop Outlet Is A Code-Compliant, Ul 498-Certified Solution For Kitchen Islands and Peninsulas, Featuring A Compact Design and Quick Connection For Easy Installation. Passing A Strict Half-Gallon Spill Test, The Outlet Ensures Reliability and Performance, Offering The Utmost Safety For Homeowners. The Outlet Can Withstand Strong Wear and Tear, With Built-In Corrosion/Chemical Resistance, and The Surface-Mount Design Makes Everyday Cleaning Easy to Help Maintain Long-Term Aesthetic. Purchas
$109.87
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$100.72
*WM*49778 Belt, RND 5/16IN Dia, 49.0IN L 8 PK
$148.00
Linear Tubes 5500 Lumens T8HO 40W Base Field Adjustable Power 5000K Double Ended Wiring Method
$28.84
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
$2,736.71
Eaton GDB Series Fast-Acting Fuse, 10A, 250 Vac or Less, 32 VDC (Self Certified)
$5.70
Eaton GDB Series Fast-Acting Fuse, 4A, 250 Vac or Less, 32 VDC (Self Certified)
$4.49
Unilets FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 In, Width: 6-1/2 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Nu
$207.10
Eaton GDB Series Fast-Acting Fuse, 0.250A, 250 Vac or Less, 32 VDC (Self Certified)
$4.37
*Discontinued* 43W Led T8 96" 5K DBL End SNGL Pin
$27.55
Eaton GDB Series Fast-Acting Fuse 1.60A, 250 Vac or Less, 32 VDC (Self Certified), GDB-1-6a
$3.63
KDB/KB Series - Stainless Steel Drain/Breather - Thread Size ½ NPT
$135.36
Linear Tubes 5500 Lumens T8HO 40W Base R17D 5000K Double Ended Wiring Method
$27.87
3 Pole, 275 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and No Auxiliary Contacts
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,083.12
Eaton GDB Series Fast-Acting Fuse 3.15A, 250 Vac or Less, 32 VDC (Self Certified), GDB-3-15a
$3.01
Syl LED17T8/L48/FG/850/BF/75027 Led
$13.61
Syl LED8T8L24FG850SUBG7/75523 Led8t
$12.99
20
Popularity
Default