Add More Items
View All Quick Selects
Below you can add an image for '49991WH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00661209225047|0006612|00661209225047|66120922504|22504|UPLED09WH|Itt-Lithoniaacuity UPLED09WH|Lit Lithonia Juno Mark Iota UPLED09WH|Lith UPLED09WH|Lithonia Light UPLED09WH|Lithonia Lighting Abl Acuity UPLED09WH|Lithonia Lighting UPLED09WH|Lithonia Upled09wh
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$151.00
Each
Juno 4-Inch Line Voltage Recessed Baffle Trim. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Total Availability: In Stock
$28.00
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$271.27
1GB350WH
$576.17
Per 100
6" Drop Opal Trim With Reflector
$79.80
Cli 62HWWH
Total Availability:
$65.30
This item is no longer available. Click to view alternate items.
<P>For Covering Joint Where Two Pieces Of 800BAC Series Raceway Cover Come Together.</P>
$0.67
<P>400 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
$2.54
<P>For Covering Joint Where Two Pieces Of 400BAC Series Raceway Cover Come Together.</P>
$0.73
Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$2.27
<P>800 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
$2.86
Gardner Be GSW-49 Rocker SPST Red
$17.00
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.27 LB
$4.61
<P>400 Series External Elbow. For Right Angle Turns Around External Corners.</P>
Eaton Blank Wallplate, Box Mount, White, Blank Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
$92.59
6" Drop Opal Trim
$71.48
<P>Converts to One Hole By Breaking Off At Score. Lanced Tab Holds Strap In Place While Fastening to Surface.</P>
$0.75
Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 In Length, 1-13/16 In Width, 1-1/4 to 3 In Cable Size
$13.71
The F1.5X1.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC.1.5" X 1.5" (38.1 MM X 38.1 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$9.70
Per Foot
6" Shallow Baffle Trim
$46.71
20
Popularity
Default