Add More Items
View All Quick Selects
Below you can add an image for '4SB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
E-4/0SB
Total Availability: In Stock
Check local availability
Book Price
$6.00
Each
Limit Switch Body, E50 Heavy Duty Plug In Series, 2NO-2NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 2 Poles, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$287.92
E50 Nema Limit Switch, Switchbody, 2 Pole (9-Term), Neon, 120VAC, 14-250F(-10-121C), 1NO-1NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 1M Cy Full Load, 8000 Cy/HR, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$387.12
4" Non-Ic, Air-Tite, New Construction Housing, 120V W/ Socket Bracket
$13.89
Power Inlet Box, 30A, 125/250V (Nema L14-30)
$76.50
3M™ Steel Barb Cable Ties Are Made Of High-Quality Nylon 6/6 and Designed With A Stainless-Steel Barb That, When Engaged, Presses Into The Strap and Grips Tight. The Strap Features A Robust, Ribbed Pattern to Help Ensure Your Bundles Stayintact, Even In High Vibration Environments. and Unlike Typical Ratchet-Style Cable Ties, The Barb Can Be Locked At Any Point Along The Strap, Allowing For More Precise Positioning. Plus, The Rectangular Head Design Includes Rounded Corners and Acurved Tip For Easy, Fast I
$170.39
Per 100
Zinc Die-Cast, 3/4" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
$505.49
Features:3.57IN Length X 1.4IN Width X 2.68IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
$3,899.62
Cantex EZ08SB Is A 1-Gang 8 Cubic Inch PVC Switch or Outlet Box That Is Great For Residential and Light Commercial New Construction (New Work) Applications Where A Shallow Electrical Box Is Needed. It Features A Molded-On PVC Bracket For Easy Mounting On Wood or Metal Studs.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$364.15
CPSB-Sa 200A 22FT
$1,025.00
3/4" Hawke Cable Gland
$83.48
75W PAR38 Flood 130V
$5.17
This item is no longer available. Click to view alternate items.
200W Led Area Light 50K 30000LM Dim BRZ Type Iii
$116.33
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 50 A, 10 Kaic, Three-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
$350.13
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
The Juno® Slimbasics™ 6IN JSBT Slim Tapered Switchable White Led Disk Light Is Designed to Be The Lowest Total Installed Cost Solution For Residential Spaces. The Matte White Aluminum Housing Is Aesthetically Pleasing Bringing A Design Element That Blends With Any Décor. The JSBT Features A Switchable White Color Temperature Switch On The Back Of The Product Allowing You to Choose Between Three (3) Easy Color Temperature Adjustments (3000K Warm White, 4000K Cool White, or 5000K Daylight), Plus It Includes
$30.67
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
$2,874.67
Fixture Hanger, 4-1/8" SQ 4-1/8" SQ Fixture Hanger For Use In Commercial or Industrial Applications 50# Square Ul Standards: 514A, 514B Fed. Spec. W-F-408E, Nema: FB-1 For Use With 1/2" or 3/4" Fixture Conduit Stems Octangonal or Square Boxes
$23.31
Weatherproof Closure Plug, Gray, 4.25 LB/Ea
$75.55
20
Popularity
Default