Add More Items
View All Quick Selects
Below you can add an image for '4SDB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
Total Availability: In Stock
Check local availability
Book Price
$2,162.09
Per 100
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
$843.74
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 37.19 LB/100
$1,219.61
10-4 Solid Black, Red, Blue, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 250' Coil, Type MC
$3,833.32
Per 1,000
4-3 STR Cu THHN Black/Red/White/#8 Green Ground Aia MC 600V 100 FT
$7,188.96
Per 1,000 Feet
MC 8/4 W/G BK, RD, BL, WH, GN 200FT
$2,779.23
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 14 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 47.17 LB/100
$1,991.76
4-3 STR Cu THHN Black/Red/White/#8 Green Ground Aia MC 600V 500 FT
$7,510.80
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Vic34fxsdid
$66.67
Each
12-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 1000' Reel
$2,122.20
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,098.56
Covered Ferrules Single Wire Red Din End Sleeve, 8 Awg, 12MM Pin Length.
$674.24
MC 4-3 WG PCS - Alu JCK Cop Cond
$2,404.33
Covered Ferrules Single Wire Yellow Din End Sleeve, 24 Awg, 6MM Pin Length.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$321.02
$1,488.32
20
Popularity
Default