Add More Items
View All Quick Selects
Below you can add an image for '50A250 TOPAZ ELECTRIC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
OBS16125 Tungsten Halogen PAR30 Silver Reflector Lamp 50WATT 120VOLT Medium Base NARROWFLOOD25 Beam
Total Availability: In Stock
Check local availability
Book Price
$10.91
Each
Commercial A23 Led Lamp. 25W, E26 Base, 5000K, 120-277V Input. Omni-Directional
$53.83
The RT250 Is An Electrical Receptacle Tester That Tests The Wiring Conditions At An Electrical Outlet and Inspects Gfci Devices. The LCD Displays The Voltage, Identifies The Wiring Fault, and The Time Required to Trip A Gfci Device. It Is Designated For Use With North American 3-Wire 120V Electrical Outlets.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$36.46
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 2.5 In Overall Height, 2 In Overall Length, 1 In Overall Width, 0.56 LB
$27.47
Zinsco Circuit Breaker By Connecticut Electric Type Ubiz. For Use In Zinsco Load Centers That Accept Type RC Circuit Breakers. Etl Listed. 10, 000 Aic 2-Pole 50a
$100.05
The T25F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.25" (6.4 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.1875" to 2" (4.8 MM to 50.8 MM). Color Black.
$135.67
Connecticut Electric Replacement Circuit Breaker For Pushmatic Circuit Breakers. Classified For Use In Pushmatic and Bulldog Load Centers. Etl Listed. 10, 000 Aic. 2-Pole, 50a
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$104.19
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$63.86
2 Inch Non-Metallic Orange Type A Liquidtight Conduit
$15,772.40
Per 100 Feet
Panel Mounting Adaptor For TA25DOU Series Overload Relays
$65.35
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$29.42
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 50 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$37.61
Eaton CH Spa Panel, 50 Circuits, Single-Phase, Three-Wire, 50A, #14-1/10 Awg At Cu/Al At 60/75° Wire, Ground Fault Self-Test Feature
$463.67
GFI Disconnects Provide A Convenient, Low-Cost Means to Satisfy Nec Requirements For Spas, Hot Tubs, Water Heaters, and Swimming Pools. The Nema 3R Design Insures A Safe, Weather-Tight Installation For Residential, Light Commercial, and Even Some Industrial Applications.
$215.79
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$30.30
Topaz Signature Capture Device
$608.52
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, Tapped Molded Opening, Special Application, 50 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$35.09
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 1.5 In Overall Width, 0.60 LB
$42.26
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
$72.94
Refrigerant R410A 25 LB Cylinder
$333.20
This item is no longer available. Click to view alternate items.
20
Popularity
Default