Add More Items
View All Quick Selects
Below you can add an image for '5137W' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5144037 Is A 2-1/2 In. Two Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
Total Availability: In Stock
Check local availability
Book Price
$6,216.11
Per 100
Cantex 5133760 Is A Round Floor Box With Four 3/4 In. Outlets Designed to Be Embedded In Concrete Floor Giving Access to Power, Data, and Communication Lines
$58.88
Each
Exposed Box, 3/4 In Trade Size, Type FSC Conduit Form, Gray, 4.563 In Length, 4.563 In Width, 2.375 In Height, 2 Gang, Surface Mount
$2,254.38
Cantex 5133401 Is A 2-Gang 3/4IN. Exposed Boxes Type FSCC Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$2,213.57
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$7,707.71
Cantex 5133543 Is A 1-Gang 1IN. Exposed Boxes Type FSS Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,812.97
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
Cantex 5133361 Is A 1-Gang Weatherproof Switch Cover Designed For Use With Exposed Weatherproof Boxes
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3,379.26
Cantex 5133465 Is A 1-Gang 1IN. Exposed Boxes Type FSC Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,812.93
Cantex 5133716 Is A 3/4 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
$187.44
Cantex 5133163 Is A 16 In. X 14 In. X 6 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$19,997.39
Cantex 5133301 Is A 1-Gang 3/4IN. Exposed Boxes Type Fde Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,372.47
Cantex 5133717 Is A 1 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
$197.53
Cantex 5133715 Is A 1/2 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
$183.89
Cantex 5133718 Is A 1-1/4 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
$211.15
The NNC37X37WH2 Halogen-Free Wide Slot Wiring Duct Is Used to Route, Protect, and Manage Wires Near Sensitive Electronic Equipment and In Environments Where Heat Resistance or Public Safety Is A Concern. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 95°C (203°F). Halogen-Free, Polyphenylene Oxide (Ppo). Mounting Holes Provided. 1.41" X 1.46" (35.8 MM X 37.1 MM) and 6.6' (2 M) Long. Cover Included. Color White. 5 Pieces Per Package.
$42.36
<P>Surface Mount Box For Use With Eclipse Raceway or Standalone Application. Has Two 1/2'' Trade Size Kos. Accepts Two Front-Loaded Downward Facing Pass and Seymour Activate or Wiremold Open System Communication Modules.</P>
$6.91
<P>Surface Mount Box For Use With Eclipse Raceway or Standalone Application. Has Two 1/2'' Trade Size Kos. Accepts Four Front-Loaded Downward Facing Ortronics Tracjack Inserts.</P>
$6.90
1G (3) 3/4" HL WP Box Gy
$636.39
One Gang Gray Device Mount Switch Cover, DP 120-277VAC, 20a
$31.71
20
Popularity
Default